Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 hp High Head Sewage Dewatering Pump

  • Mfr # 292-0007

  • Zoro # G605650980


product price: $1,173.89
/ea
Free Shipping & Returns

Key Features

HP
0.5
Phase - Pumps
1
Impeller Material
Bronze
Motor Type
Permanent Split Capacitor or 3 Phase
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292-0007
Zoro #
G605650980
UPC #
53514019082
Country of Origin
United States

Dimensions

Cord Length
50 ft
Width
11-3/4 in
Height
21-1/4 in
Length
14-3/4 in

Details

HP
0.5
Phase - Pumps
1
Impeller Material
Bronze
Motor Type
Permanent Split Capacitor or 3 Phase
Voltage
115V
Amps
15
Discharge NPT
2 in
Pump RPM
3450
Max. Temp.
130°F
Material
Cast Iron
Item
Sewage Pump
Discharge Configuration
Vertical
Flow Rate
214 GPM
End Connection
FNPT

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.