Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 HP Sump Pump

  • Mfr # 98-0005

  • Zoro # G800488043


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Cord Length
15 ft
HP
1/2
Hz
60 Hz
Impeller Material
Plastic
Max. Head
23 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98-0005
Zoro #
G800488043
UPC #
53514479701
Country of Origin
United States

Dimensions

Cord Length
15 ft
Max. Diameter Solids
1/2 in
Body Dia.
10 1/8 in
Discharge Dia.
1 1/2 in
Overall Height
12 in
Manufacturers Warranty Length
3 yr
Width at Widest Point
10 1/8 in
Min. Sump Pit Dia.
18 in
Solids Diameter - Maximum
1/2 in
Discharge Diameter
1 1/2 in
Body Diameter
10 1/8 in
Sump Pit Diameter - Minimum
18 in

Details

HP
1/2
Hz
60 Hz
Impeller Material
Plastic
Max. Head
23 ft
Phase
Single
Rated Voltage
115V AC
Body Material
Cast Iron
Flow Rate @ 10 Ft. of Head
61 gpm
On Point
7 1/4 in
RPM
1,725 RPM
Thermal Protection
Auto
Switch Actuation
Tether Float
Switch Electrical Connection
Piggyback
NEC Cord Designation
SJOW
Flow Rate @ 20 Ft. of Head
25 gpm
Max. Liquid Temp.
130 Degrees F
Discharge Standard
NPT
Discharge Gender
Female
Discharge
1 1/2 in NPT
Shaft Seal Material - Pumps
Carbon, Ceramic
Base Material
Engineered Thermoplastic
Phase - Pumps
Single
Gauge/Conductor
18/3
Agency Compliance
CSA, SSPMA, UL Listed
Flow Rate @ 15 Ft. of Head
45 gpm
Duty Cycle
Intermittent
Off Point
3 in
Flow Rate @ 5 Ft. of Head
72 gpm
Item
Submersible Sump Pump
Alarm Included
No
Amps
4.70/9.40 A
Application
Dewatering
Motor Housing Material
Cast Iron
Frequency
60 Hz
Series
Model M98
Requires Control Panel
No Control Panel Required
Rotation Speed - Maximum
1,725 RPM
Flow Rate @ 30 ft of Head
0 gpm
Flow Rate @ 10 ft of Head
61 gpm
Operation
Automatic
Shaft Seal Type
Single Mechanical
Installation
Submersible
Horsepower
1/2 hp
Shaft Seal Material
Carbon/Ceramic
Volute Material
Cast Iron
Feet of Head - Maximum
23 ft
Current
4.70/9.40 A
Controls Included
No Controls Included
Includes Alarm
No Alarm Included
Impeller Design
Vortex
Standards
CSA, SSPMA, UL Listed
Power Source
Corded Electric
For Media Type
Clear Water
For Industry
Residential
Liquid Temperature - Maximum
130 Degrees F
Hazardous Location Class
Not Rated

Description

Submersible Sump Pump, HP 1/2, Phase - Pumps Single, Rated Voltage 115V AC, Hz 60 Hz, Amps 4.70/9.40 A, Switch Actuation Tether Float, Switch Electrical Connection Piggyback, Off Point 3 in, On Point 7 1/4 in, Body Material Cast Iron, Impeller Material Plastic, Shaft Seal Material - Pumps Carbon, Ceramic, Flow Rate @ 5 Ft. of Head 72 gpm, Flow Rate @ 10 Ft. of Head 61 gpm, Flow Rate @ 15 Ft. of Head 45 gpm, Flow Rate @ 20 Ft. of Head 25 gpm, Max. Head 23 ft, Min. Sump Pit Dia. 18 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.