Zoro Homepage

28" Sewage Basin Cover Vent 2"

  • Mfr # 17-0806

  • Zoro # G3716431


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Height
1"
Outlet
2"
Dia.
28" (Fits 24" Basin)
Includes
Cord Grommet, Lid Seal, Pipe, Screw, Washer
Cover Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17-0806
Zoro #
G3716431
UPC #
053514308230
Country of Origin
United States

Dimensions

Height
1"
Dia.
28" (Fits 24" Basin)
Basin Dia.
28"
Diameter
28 in
Manufacturers Warranty Length
1 yr.
Overall Height
1 in
Vent Size
2 in
Outlet Diameter
2 in
Opening Diameter
2 in
Overall Diameter
28 in
For Vent Pipe Diameter
2 in

Details

Outlet
2"
Includes
Cord Grommet, Lid Seal, Pipe, Screw, Washer
Cover Material
Steel
Material of Construction
14Ga Steel
Vent
2"
Cord Access
Yes
Item
Sewage Basin Cover
Material
Steel
Compatible Manufacturer Part Number
264-0001, 267-0001
Compatible Basin Type
Sewage Basin, Sump Basin
Radon Mitigation
Not Radon Mitigating
Series
260 series, 280 series

Description

Sewage Basin Cover, Diameter 28 in, Material Steel, Outlet Diameter 2 in, Vent Size 2 in, Overall Height 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.