Shop ZOELLER
See all product information
Create Account
30-0043 2 in. PVC Quiet Check Valve; Clear
Mfr # 30-0043
Zoro # G204085022
product price:Â $76.49
/eaKey Features
Length
10.5 in
Material
Plastic
Height
4.5 in
Width
4.5 in
End Connection 1
Slip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30-0043
- Zoro #
- G204085022
- UPC #
- 53514264208
- Country of Origin
- China
Dimensions
- Length
- 10.5 in
- Height
- 4.5 in
- Width
- 4.5 in
- Valve Size
- 2 in
Details
- Material
- Plastic
- End Connection 1
- Slip
- Valve Type
- Check Valves
- End Connections
- Slip
- Material Type
- PVC
- End Connection 2
- Slip
- Pressure - Maximum
- 50 psi
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Designed for use with residential sump & sewage applications
- Ensures quiet operation by minimizing "Thump" when pump stops
- Easily view flapper action so you can see valve working
- Keeps the check valve in-place during operation
- Color: Clear
- Discharge Port Size: 2 in.
- Length: 10.5 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.