3/10 HP 1-1/2" F Submersible Sump Pump 115V

  • Mfr # 63-0001

  • Zoro # G2542388


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Cord Length
10 ft
Discharge NPT
1-1/2" F
Housing Material
Cast iron
HP
3/10
Hz
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63-0001
Zoro #
G2542388
UPC #
053514425098
Country of Origin
United States

Dimensions

Cord Length
10 ft
Width
7-7/8"
Diameter
7-7/8"
Length
10"
Max. Diameter Solids
1/2 in
Manufacturers Warranty Length
5 yr
Min. Sump Pit Dia.
18 in
Cord Length - Pumps
9 ft.
Height
10-1/16"
Overall Height
10 1/8 in
Body Dia.
7 7/8 in
Discharge Dia.
1 1/2 in
Width at Widest Point
10 1/8 in
Body Diameter
7 7/8 in
Discharge Diameter
1 1/2 in
Solids Diameter - Maximum
1/2 in
Sump Pit Diameter - Minimum
18 in

Details

Discharge NPT
1-1/2" F
Housing Material
Cast iron
HP
3/10
Hz
60 Hz
Impeller Material
Cast Iron
Max. Head
19 ft
Max. Temp.
130 Degrees F
Motor RPM
1550
Motor Type
Shaded Pole
Shaft Seal
Carbon/Ceramic
Voltage
115V
Phase
Single
Outlet
1-1/2" FNPT
Max. Liquid Temp.
130 Degrees F
Duty
Intermittent
On Point
7 1/4 in
GPM of Water @ 15 Ft. of Head
19
Alarm Included
No
Input Phase AC
1
NEC Cord Designation
SJOW
Bearing Type
Sleeve
Agency Compliance
UL/CSA
Handle
Yes
Item
Submersible Sump Pump
Impeller Material - Pumps
Cast Iron
Pump RPM
1550
GPM of Water @ 10 Ft. of Head
34
Switch Type - Pumps
Integral
Pump Body Material
Cast Iron
GPM of Water @ 5 Ft. of Head
43
Features
Viton Boot, LED Lighted Plug, Electronically Enhanced 2-Pole Switch, Non-Clog Vortex Impeller
Off Point
3 in
Max. Head - Pumps
19 ft.
Mechanical Seal
Carbon/Ceramic
Gauge/Conductor
18/3
Shaft Seal Material - Pumps
Buna-N, Carbon, Ceramic, Stainless Steel
Voltage - Pumps
115VAC
Amps - Pumps
9.70
Thermal Protection
Auto
Item - Sump Pumps
Submersible Sump Pump
Base Material
Cast Iron
Amps
9.7 A
Application
Dewatering
Discharge Standard
NPT
Switch Electrical Connection
Integral
Discharge Gender
Female
Rated Voltage
115V AC
Flow Rate @ 15 Ft. of Head
19 gpm
Switch Actuation
Vertical Float
Flow Rate @ 5 Ft. of Head
43 gpm
Discharge
1 1/2 in FNPT
Duty Cycle
Continuous
Body Material
Cast Iron
RPM
1,550 RPM
Phase - Pumps
Single
Flow Rate @ 10 Ft. of Head
34 gpm
For Industry
Residential
Flow Rate @ 30 ft of Head
0 gpm
For Media Type
Clear Water
Operation
Automatic
Flow Rate @ 10 ft of Head
34 gpm
Frequency
60 Hz
Feet of Head - Maximum
19 ft
Shaft Seal Type
Single Mechanical
Controls Included
No Controls Included
Power Source
Corded Electric
Series
Model 63
Impeller Design
Vortex
Horsepower
3/10 hp
Installation
Submersible
Includes Alarm
No Alarm Included
Liquid Temperature - Maximum
130 Degrees F
Rotation Speed - Maximum
1,550 RPM
Volute Material
Cast Iron
Shaft Seal Material
Buna-N/Carbon/Ceramic/Stainless Steel
Requires Control Panel
No Control Panel Required
Standards
UL/CSA
Motor Housing Material
Cast Iron
Current
9.7 A
Hazardous Location Class
Not Rated

Description

Submersible Sump Pump, HP 3/10, Phase - Pumps Single, Rated Voltage 115V AC, Hz 60 Hz, Amps 9.7 A, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Off Point 3 in, On Point 7 1/4 in, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Buna-N, Carbon, Ceramic, Stainless Steel, Flow Rate @ 5 Ft. of Head 43 gpm, Flow Rate @ 10 Ft. of Head 34 gpm, Flow Rate @ 15 Ft. of Head 19 gpm, Max. Head 19 ft, Min. Sump Pit Dia. 18 in, Body Dia. 7 7/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.