3/10 HP 1-1/2" F Submersible Sump Pump 230V None

  • Mfr # 57-0004

  • Zoro # G3487127


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Cord Length
9 ft
Discharge NPT
1-1/2" F
Housing Material
Cast Iron or Bronze
HP
3/10
Hz
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57-0004
Zoro #
G3487127
UPC #
053514094034
Country of Origin
United States

Dimensions

Cord Length
9 ft
Max. Dia. Solids
1/2"
Max. Diameter Solids
1/2 in
Cord Length - Pumps
10 ft.
Manufacturers Warranty Length
3 yr
Height
10-1/16"
Diameter
10-3/32"
Min. Sump Pit Dia.
18 in
Overall Height
10 1/8 in
Body Dia.
10 3/32 in
Discharge Dia.
1 1/2 in
Discharge Diameter
1 1/2 in
Body Diameter
10 1/8 in
Sump Pit Diameter - Minimum
18 in
Solids Diameter - Maximum
1/2 in

Details

Discharge NPT
1-1/2" F
Housing Material
Cast Iron or Bronze
HP
3/10
Hz
60 Hz
Impeller Material
Cast Iron
Max. Head
19 ft
Max. Temp.
130 Degrees F
Motor RPM
1550
Motor Type
Thermally Protected
Shaft Seal
Carbon/Ceramic
Voltage
230V
Phase
Single
Shaft Seal Material - Pumps
Carbon, Ceramic
Impeller Material - Pumps
Cast Iron
Mechanical Seal
CRB/CMC
Pump Body Material
Cast Iron
GPM of Water @ 15 Ft. of Head
19
NEC Cord Designation
SJTW
Amps
4.8 A
Amps - Pumps
4.80
Max. Liquid Temp.
130 Degrees F
Gauge/Conductor
18/3
GPM of Water @ 10 Ft. of Head
34
Alarm
No
Item - Sump Pumps
Submersible Sump Pump
Switch Type
None
Item
Submersible Sump Pump
Alarm Included
No
Base Material
Cast Iron
Voltage - Pumps
240VAC
Thermal Protection
Manual
GPM of Water @ 5 Ft. of Head
43
Max. Head - Pumps
19 ft.
Switch Type - Pumps
No Switch Included
Rated Voltage
230V AC
Discharge Standard
NPT
Switch Actuation
No Switch Included
Duty Cycle
Continuous
Discharge Gender
Female
Flow Rate @ 5 Ft. of Head
43 gpm
Flow Rate @ 10 Ft. of Head
34 gpm
Body Material
Cast Iron
RPM
1,550 RPM
Switch Electrical Connection
No Switch Included
Flow Rate @ 15 Ft. of Head
19 gpm
Discharge
1 1/2 in FNPT
Feet of Head - Maximum
19 ft
Rotation Speed - Maximum
1,550 RPM
Volute Material
Cast Iron
Current
4.8 A
For Media Type
Effluent Water
Flow Rate @ 40 ft of Head
0 gpm
Liquid Temperature - Maximum
130 Degrees F
Flow Rate @ 20 ft of Head
0 gpm
Includes Alarm
No Alarm Included
Power Source
Corded Electric
Horsepower
1/2 hp
Shaft Seal Type
Single Mechanical
Flow Rate @ 10 ft of Head
34 gpm
Motor Housing Material
Cast Iron
Requires Control Panel
Control Panel Required
Shaft Seal Material
Carbon/Ceramic
Hazardous Location Class
Not Rated
Impeller Design
Vortex

Description

Submersible Sump Pump, HP 3/10, Rated Voltage 230V AC, Hz 60 Hz, Amps 4.8 A, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 34 gpm, Flow Rate @ 15 Ft. of Head 19 gpm, Max. Head 19 ft, Min. Sump Pit Dia. 18 in, Body Dia. 10 3/32 in, Overall Height 10 1/8 in, Cord Length 9 ft, Discharge Dia. 1 1/2 in, Max. Diameter Solids 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.