DewateringPump, 20ft, 12.5in H, Single, 115V

  • Mfr # 183A75

  • Zoro # G915832397


product price:  $553.99
/ea
Free Shipping & Returns

Key Features

Impeller Material
Urethane Rubber
Manufacturers Warranty Length
2 yr
Phase
Single
Cord Length
20 ft
Application
Waste Removal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
183A75
Zoro #
G915832397
UPC #
894787000366
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
2 yr
Cord Length
20 ft
Operating Water Depth - Minimum
0 in
Depth Pumped - Minimum
1/25 in
Discharge External Diameter
3/4 in
Solids Diameter - Maximum
59/250 in
Sump Pit Diameter - Minimum
8 in
Width at Widest Point
7 3/4 in
Overall Height
12 1/2 in
Body Diameter
7 3/4 in

Details

Impeller Material
Urethane Rubber
Item
Dewatering Pump
Phase
Single
Application
Waste Removal
Power Source
Corded Electric
Motor Housing Material
Steel
Standards
cETLus
Discharge External Standard
Garden Hose Thread
Shaft Seal Type
Lip
Installation
Submersible
Frequency
60 Hz
Flow Rate - Maximum
45 gpm
For Media Type
Clear Water
Rotation Speed - Maximum
3,600 RPM
Shaft Seal Material
Silicone
Current
5.9 A
Rated Voltage
115V
Series
LSC
Liquid Temperature - Maximum
104 Degrees F
Discharge External Gender
Male
Includes Garden Hose Adapter
Garden Hose Adapter Included
Horsepower
2/3 hp
Flow Rate @ 10 ft of Head
40 gpm
Flow Rate @ 5 ft of Head
44 gpm
Switch Actuation
Manual
Duty Cycle
Continuous
Feet of Head - Maximum
39 ft
Volute Material
Rubber

Description

Dewatering Pump, Rated Voltage 115V, Switch Actuation Manual, Impeller Material Urethane Rubber, Width at Widest Point 7 3/4 in, Overall Height 12 1/2 in, Duty Cycle Continuous, Cord Length 20 ft, Manufacturers Warranty Length 2 yr

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.