Zoro Homepage

3/10 hp HP 1-1/2 in 115V

  • Mfr # 57-0001

  • Zoro # G503768008


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Cord Length
9 ft
Discharge NPT
1-1/2 in
Housing Material
Cast Iron
HP
3/10 hp
Impeller Material
Non-clogging vortex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57-0001
Zoro #
G503768008
UPC #
53514024055
Country of Origin
China

Dimensions

Cord Length
9 ft
Width
7-3/4 in
Length
10-1/4 in
Height
10-1/4 in

Details

Discharge NPT
1-1/2 in
Housing Material
Cast Iron
HP
3/10 hp
Impeller Material
Non-clogging vortex
Max. Head
19.25 ft
Motor RPM
1550
Motor Type
Shaded Pole
Voltage
115V
Phase
1
Amps
9.7 A
Application
Sump, Effluent, Dewatering Pump
Flow Rate
43 gpm
Discharge Configuration
Vertical
End Connection
NPT

Description

Features
  • Float-operated, submersible, 2-pole mechanical switch and variable level
  • Corrosion-resistant, powder-coated epoxy finish
  • No sheet metal parts to rust or corrode
  • Stainless steel screws, switch arm, guard, and handle
  • No screens to clog
  • Watertight, neoprene square ring between motor and pump housing
  • Solid, buoyant, polypropylene float
  • Oil-filled, hermetically-sealed, automatic reset thermal overload protected motor
  • Upper and lower sleeve Bearings running in bath of oil
  • Entire unit pressure-tested after assembly
  • Carbon and Ceramic shaft seal
  • Maximum temperature for effluent or dewatering: 130 deg F (54 deg C)
  • Passes 1/2" (13 mm) spherical solids
  • 1-1/2" NPT discharge
  • On point: 7-1/4" (18 cm)
  • Off Point: 3" (8 cm)
  • Major width: 10-3/32" (26.2 cm)
  • Major Height: 10-1/16" (25.6 cm)
  • Watertight and dust-tight
Specifications
  • Motor: 3/10 HP
  • Voltage: 115 or 230 V
  • Phase: 1 Ph
  • Hertz: 60 Hz
  • RPM: 1550 RPM
  • Type: Shaded pole
  • Insulation: Class B
  • Amps: 4.8 - 9.7 Amps
  • Operation: Automatic or nonautomatic
  • Auto On / Off Points: 7-1/4" / 3" (18.4 cm / 7.6 cm)
  • Discharge Size: 1-1/2" NPT
  • Solids Handling: 1/2" (12 mm) spherical solids
  • Cord Length: 9' (3 m) auto, 15' (5 m) nonauto
  • Cord Type: UL listed, 3-wire cord and plug
  • Max Head: 19.25' (5.9 m)
  • Max Flow Rate: 43 GPM (163 LPM)
  • Max Operating Temperature: 130 °F (54 °C)
  • Cooling: Oil filled
  • Motor Protection: Auto reset thermal overload
  • Cap: Cast Iron or bronze
  • Motor Housing: Cast Iron or bronze
  • Pump Housing: Cast Iron or bronze
  • Base: Cast Iron,

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.