Zoro Homepage

3/4 hp Non-Automatic Residential Grinder Pump

  • Mfr # 805-0002

  • Zoro # G705651054


product price: $1,212.99
/ea
Free Shipping & Returns

Key Features

HP
3/4 hp
Phase - Pumps
1
Body Material
Cast Iron
Max. Head
55 ft
Impeller Material
Engineered Plastic, Non-clogging Vortex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
805-0002
Zoro #
G705651054
UPC #
53514365387
Country of Origin
United States

Dimensions

Cord Length
15 ft
Width
7.5 in
Length
9.75 in
Height
14 in

Details

HP
3/4 hp
Phase - Pumps
1
Body Material
Cast Iron
Max. Head
55 ft
Impeller Material
Engineered Plastic, Non-clogging Vortex
Discharge NPT
1-1/4 in
Amps
9
Off Point
5-3/4 in
Voltage
115V
On Point
13 in
Standards
CSA 22.2 108; UL Listed
Application
Grinder Pump
RPM
3400 rpm
Power Source
Electric
Pump Motor Type
Capacitor Start / Capacitor Run
Discharge Configuration
Vertical

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.