Shop ZOELLER

4003460 0.33 HP 42 GPH Cast Iron Vertical Float Switch AC Bottom Suction Submersible Sump Pump

  • Mfr # 4003460
  • Zoro # G404031713

product price: 
$
237.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4003460
Zoro #
G404031713
UPC #
54757098520
Country of Origin
Taiwan, Province of China

Description

Features
  • Horsepower-1/3 hp Maximum Discharge Flow-42 gph Housing
  • Material-Cast Iron
  • Pump Switch Type-Vertical Float Switch
  • Powered By-AC
  • Intake-Bottom Suction
  • Volts-115 volt Turn On/Off Level-7 in./3 in.
  • Height-10 in. Agency Compliance-CSA
  • Minimum Temperature-33 deg. F Diameter-8.5 in. Maximum Temperature-130 deg. F
  • Maximum Feet of Head-15 ft. Discharge Flow at 20 ft.-2200 gph Discharge Flow at 10 ft.-1600 gph Cord Length-9 ft.
  • Amps-5.5 amps Sump Pump Outlet Diameter-1.5 in. Discharge Flow at 25 ft.-1800 gph
Specifications
  • Weight: 12.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.