Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drain Pump System, 1/2 HP, 115 V, 9.4 A

  • Mfr # 131-0001

  • Zoro # G1711586


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Cast Iron
Voltage
115
HP
1/2 hp
Outlet
1-1/2"
Inlet
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
131-0001
Zoro #
G1711586
UPC #
053514263171
Country of Origin
United States

Dimensions

Basin Height
10 7/8 in
Cord Length
15 ft
Manufacturers Warranty Length
3 yr
Basin Dia.
12-1/5"
Outlet Diameter
1 1/2 in
Vent Size
2 in
Basin Inlet Diameter
1 1/2 in
Inlet Diameter
1 1/2 in
Basin Diameter
12 1/4 in
For Vent Pipe Diameter
2 in
Discharge Diameter
1 1/2 in

Details

Housing Material
Cast Iron
Voltage
115
HP
1/2 hp
Outlet
1-1/2"
Inlet
1-1/2"
Switch Type
Mechanical
Basin Capacity
5 gal
Shaft Seal
Carbon/Ceramic
Basin Material
Polypropylene
GPM of Water @ 15 Ft. of Head
45
Impeller Material
Engineered Plastic
Motor Type
Permanent Split Capacitor
Max. Head
23 ft
GPM of Water @ 10 Ft. of Head
61
Includes
Check Valve
GPM of Water @ 20 Ft. of Head
25
Amps
9.4 A
GPM of Water @ 5 Ft. of Head
72
Item
Sink Drain Pump System
Max. Liquid Temp.
130 Degrees F
Vent
1-1/2"
Flow Rate @ 15 Ft. of Head
45 gpm
Flow Rate @ 5 Ft. of Head
72 gpm
Switch Electrical Connection
Integral
Switch Actuation
Vertical Float
Rated Voltage
115V AC
Pump Body Material
Cast Iron
Flow Rate @ 10 Ft. of Head
61 gpm
Flow Rate @ 20 Ft. of Head
25 gpm
Flow Rate @ 10 ft of Head
61 gpm
For Media Type
Effluent Water
Inlet Gender
Male
Number of Pumps
1
Liquid Temperature - Maximum
130 Degrees F
Feet of Head - Maximum
23 ft
Discharge Gender
Female
Horsepower
1/2 hp
Flow Rate @ 5 ft of Head
72 gpm
Discharge Location
Top
Power Source
Corded Electric
Current
9.4 A
Discharge Standard
NPT

Description

Sink Drain Pump System, HP 1/2 hp, Rated Voltage 115V AC, Amps 9.4 A, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Pump Body Material Cast Iron, Impeller Material Engineered Plastic, Basin Material Polypropylene, Basin Capacity 5 gal, Basin Dia. 12-1/5 In., Basin Height 10 7/8 in, Basin Inlet Diameter 1 1/2 in, Outlet Diameter 1 1/2 in, Vent Size 2 in, Flow Rate @ 5 Ft. of Head 72 gpm, Flow Rate @ 10 Ft. of Head 61 gpm, Flow Rate @ 15 Ft. of Head 45 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.