Shop All Effluent Pumps
Zoeller
Effluent Pump, 1/2hp, 15.5A
Mfr # M161
Zoro # G1556493
original price:
$1,847.25
19% off
new price: $1,494.99
/ea
Free Shipping & Returns
$1,494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/2
- Phase - Pumps 1
- Switch Actuation Vertical Float
- Body Material Cast Iron
- Base Material Cast Iron
Product Information
- Brand Zoeller
- MFR # M161
- Zoro # G1556493
- UPC # 053514290153
- Country of Origin United States
- Category Effluent Pumps
Dimensions
Max. Diameter Solids | 3/4 in |
Cord Length | 20 ft |
Max. Dia. Solids | 3/4" |
Width | 10-11/32" |
Manufacturers Warranty Length | 1 yr |
Cord Length - Pumps | 20 ft. |
Diameter | 12-3/4" |
Length | 12-3/4" |
Min. Sump Pit Dia. | 24 in |
Height | 19-5/16" |
Overall Height | 19 5/16 in |
Width at Widest Point | 10 11/32 in |
Discharge Dia. | 1 1/2 in |
Minimum Water Depth | 24 in |
Body Dia. | 12 3/4 in |
Details
Description
Effluent Pump, HP 1/2, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Amps 15.5, Body Material Cast Iron, Impeller Material Bronze, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation Vertical Float, Switch Electrical Connection Integral, Off Point 5 1/4 in, On Point 15 3/4 in, Flow Rate @ 10 Ft. of Head 93 gpm, Flow Rate @ 15 Ft. of Head 85 gpm, Flow Rate @ 20 Ft. of Head 79 gpm, Flow Rate @ 40 Ft. of Head 45 gpm, Max. Head 56 ft, Min. Sump Pit Dia. 24 in, Minimum Water Depth 24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN CRANE C1065 Packing 0.437In X 50Ft Pump Parts And Accessory (C1065)
- GRUNDFOS UP Series 1/8 HP 115V 60 Hz Single Speed Circulator Pump (59896776)
- STA-RITE Centrifugal Pump High Head 1Hp (JHE-63HL)
- VERSA-MATIC E5, PTFE, Elastomer Kit (E5P TF KIT)
- ZOELLER Effluent Pump, 1/2hp, 15.5A (N161)
- ZOELLER Submersible Effluent Pump, 1-1/2hp, 4.6A (G188)
- ZOELLER Submersible Effluent Pump, 1/2hp, 4.7A (E98)
- ZOELLER 115V 1 HP Effluent Pump With Variable Level Float Switch (140-0005)
- ZOELLER Flow-Mate 1/2 HP Automatic Submersible Effluent Pump (98-0001)
- ZOELLER Submersible Effluent Pump, 2hp, 14.5A (E191)
- DAYTON Pump Effluent, 1/2hp (4HU70)
- Zoeller Effluent Pumps