EffluentPump, 20ft, 4.6A, 1.5hp, 460VAC

  • Mfr # 188-0006
  • Zoro # G1250252
product price: 
$
1,834.99
/ea
Free Shipping & Returns

Key Features

Phase - Pumps
3
Cord Length
20 ft
HP
1-1/2
Impeller Material
Bronze
Amps
4.6 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
188-0006
Zoro #
G1250252
UPC #
053514183868
Country of Origin
United States

Dimensions

Cord Length
20 ft
Max. Dia. Solids
3/4"
Height
18-1/2"
Cord Length - Pumps
20 ft.
Length
12-3/4"
Min. Sump Pit Dia.
24 in
Max. Diameter Solids
3/4 in
Diameter
12-3/4"
Manufacturers Warranty Length
1 yr
Width
8 in
Minimum Water Depth
24 in
Width at Widest Point
8 in
Discharge Dia.
1 1/2 in
Body Dia.
12 3/4 in
Overall Height
18 1/2 in
Body Diameter
12 3/4 in
Discharge Diameter
1 1/2 in
Solids Diameter - Maximum
3/4 in
Water Depth - Minimum
24 in
Sump Pit Diameter - Minimum
24 in

Details

Item
Effluent Pump
Phase - Pumps
3
HP
1-1/2
Impeller Material
Bronze
Amps
4.6 A
Body Material
Cast Iron
Max. Head
91 ft
Switch Actuation
No Switch Included
Shaft Seal Material - Pumps
Carbon, Ceramic
Housing Material
Cast iron
Agency Compliance
CSA/US, UL
Max. Head - Pumps
91 ft.
GPM of Water @ 20 Ft. of Head
128
Discharge NPT
2"
Voltage
460V
GPM of Water @ 90 Ft. of Head
2
GPM of Water @ 80 Ft. of Head
28
Duty
Intermittent
Motor RPM
3450
GPM of Water @ 60 Ft. of Head
71
Input Phase AC
3
GPM of Water @ 70 Ft. of Head
71
GPM of Water @ 55 Ft. of Head
80
Voltage - Pumps
460V AC
Motor Type
Oil Filled 3-Phase
GPM of Water @ 35 Ft. of Head
110
Switch Type - Pumps
No Switch Included
Impeller Material - Pumps
Bronze
Phase
Three
Pump HP
1-1/2
Bearing Type
Ball
Pump Body Material
Cast Iron
GPM of Water @ 45 Ft. of Head
95
Shaft Seal
Carbon/Ceramic
Switch Type
None
Pump RPM
3450
Base Material
Cast Iron
GPM of Water @ 5 Ft. of Head
145
GPM of Water @ 50 Ft. of Head
90
Amps - Pumps
4.60
Handle
yes
GPM of Water @ 10 Ft. of Head
140
Max. Liquid Temp.
130 Degrees F
Top Material
Cast Iron
GPM of Water @ 40 Ft. of Head
103
Hz
60 Hz
Item - Effluent Pumps
Submersible Effluent Pump
GPM of Water @ 30 Ft. of Head
116
Thermal Protection
Manual
Flow Rate @ 20 Ft. of Head
128 gpm
Switch Electrical Connection
No Switch Included
Flow Rate @ 40 Ft. of Head
103 gpm
Discharge
1 1/2 in FNPT
Discharge Gender
Female
Flow Rate @ 80 Ft. of Head
28 gpm
Rated Voltage
460V AC
Duty Cycle
Intermittent
Discharge Standard
NPT
Flow Rate @ 60 Ft. of Head
71 gpm
Alarm Included
No
Flow Rate @ 10 Ft. of Head
140 gpm
RPM
3,450 RPM
Standards
CSA Certified/US, UL Listed
NEC Cord Designation
SOOW
Shaft Seal Type
Single Mechanical
Flow Rate @ 20 ft of Head
128 gpm
Frequency
60 Hz
For Media Type
Effluent Water
Flow Rate @ 10 ft of Head
140 gpm
Feet of Head - Maximum
91 ft
Requires Control Panel
Control Panel Required
Includes Alarm
No Alarm Included
Flow Rate @ 40 ft of Head
103 gpm
Volute Material
Cast Iron
Hazardous Location Class
Not Rated
Liquid Temperature - Maximum
130 Degrees F
Rotation Speed - Maximum
3,450 RPM
Horsepower
1 1/2 hp
Shaft Seal Material
Carbon/Ceramic
Power Source
Corded Electric
Motor Housing Material
Cast Iron
Current
4.6 A
Impeller Design
Vortex
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Effluent Pump, HP 1-1/2, Rated Voltage 460V AC, Hz 60 Hz, Phase - Pumps 3, Amps 4.6 A, Body Material Cast Iron, Impeller Material Bronze, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 140 gpm, Flow Rate @ 20 Ft. of Head 128 gpm, Flow Rate @ 40 Ft. of Head 103 gpm, Flow Rate @ 60 Ft. of Head 71 gpm, Flow Rate @ 80 Ft. of Head 28 gpm, Max. Head 91 ft, Min. Sump Pit Dia. 24 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews