Shop All Grinder Pumps
Zoeller
Sewage Grinder Pump
Mfr # 922-0092
Zoro # G904262334
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$5,065.99
Free 30-Day Returns
Key Features
- HP 2 hp
- Phase - Pumps 1
- Switch Actuation Tether Float
- Flow Rate @ 10 Ft. of Head 46 gpm
- Max. Head 106 ft
Product Information
- Brand Zoeller
- MFR # 922-0092
- Zoro # G904262334
- UPC # 053514496906
- Country of Origin United States
- Category Grinder Pumps
Dimensions
Basin Dia. | 36 in |
Inlet Dia. | 4 in |
Basin Height | 60 in |
Vent Size | 2 in |
Cord Length | 20 ft |
Manufacturers Warranty Length | 1 yr |
Details
Description
Sewage Grinder Pump
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR WATER Simer Submersible Sewage Pump, 14 A, 115 V, 4/10 hp, 2 in Outlet, 18 ft Max Head, 5250 gph, Thermoplastic (2961)
- DAYTON Pump, Coolant, 1/3 HP, 230/460V, 1.1/0.56Amp (4JPG7)
- FILL-RITE Fuel Hose, 1 In NPT Inlet/Outlet, 14 ft. (FRH10014)
- VERSA-MATIC Kit, Wet E1M SN SN (V1.0FSS XL KIT)
- ZOELLER Grinder Pump, 11.0 Amps, Carbon/Ceramic (807-0012)
- ZOELLER Grinder Pump, Automatic, 2 HP, 230V (820-0011)
- ZOELLER Grinder Pump, 1 HP, 115V, CRB/CMC (818-0011)
- ZOELLER Grinder Pump, 230V (820-0004)
- ZOELLER Grinder Pump, Reversing, 460V (840-0008)
- ZOELLER Grinder Pump, 2 HP, 230V, 3 Phase (840-0006)
- LIBERTY PUMPS Grinder Pump, 2 HP, 208-230 Voltage (LSG203M)
- Zoeller Grinder Pumps