Zoro Homepage

Silent Combo Swing Check Valve 1-1/2"

  • Mfr # 30-0046

  • Zoro # G3654673


product price: $54.49
/ea

Key Features

Pipe Size
1 1/2"
Connection Type
Solvent Weld
Connection
Solvent
Body Material
PVC
Seat Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-0046
Zoro #
G3654673
UPC #
053514308353
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Pipe or Tube Size - Check Valves
1 1/2 in
Length
15 2/5 in
Width
3 1/2 in
Overall Height
4 1/2 in
Size
1 1/2"
Overall Length
14.75 in
Pipe or Tube Size
1 1/2 in
Height - Cap to Inlet Center
2 3/4 in
Connection Size - Side 2
1 1/2 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves PVC, Pipe or Tube Size 1 1/2 in, Connection Type Solvent Weld x Solvent Weld, Mounting Orientation Horizontal, Vertical, Seal Material Rubber, Max. Temp. - Valves 130 Degrees F, Max. Water Pressure - Valves 50 psi @ 130 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material PVC, Spring Material Stainless Steel, Full Flow - Valves Yes, Application - Valves Pumps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.