Shop ZOELLER

EffluentPump, 20ft, 10.5A, 0.5hp, 115VAC

  • Mfr # 153-0002
  • Zoro # G0283026

product price: 
$
609.99
/ea
Free Shipping & Returns

Key Features

Phase - Pumps
1
Cord Length
20 ft
HP
1/2
Impeller Material
Thermoplastic
Amps
10.5 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
153-0002
Zoro #
G0283026
UPC #
053514264574
Country of Origin
United States

Dimensions

Cord Length
20 ft
Max. Diameter Solids
3/4 in
Width
7-3/4"
Height
12-1/8"
Manufacturers Warranty Length
3 yr
Cord Length - Pumps
20 ft.
Diameter
10-3/32"
Length
10-1/16"
Max. Dia. Solids
3/4"
Min. Sump Pit Dia.
18 in
Overall Height
12 1/8 in
Width at Widest Point
7 3/4 in
Minimum Water Depth
18 in
Body Dia.
10 3/32 in
Discharge Dia.
1 1/2 in
Solids Diameter - Maximum
3/4 in
Sump Pit Diameter - Minimum
18 in
Discharge Diameter
1 1/2 in
Body Diameter
10 1/8 in
Water Depth - Minimum
18 in

Details

Item
Effluent Pump
Phase - Pumps
1
HP
1/2
Impeller Material
Thermoplastic
Amps
10.5 A
Body Material
Cast Iron
Max. Head
44 ft
Switch Actuation
No Switch Included
Voltage - Pumps
120VAC
Discharge NPT
1-1/2"
Handle
yes
GPM of Water @ 30 Ft. of Head
33
Pump HP
1/2
Includes
1-1/2" x 2" PVC Adapter Fitting
Voltage
115V
Max. Liquid Temp.
130 Degrees F
Motor RPM
3450
Top Material
Cast Iron
Phase
Single
Agency Compliance
CSA, UL
Bearing Type
Lower Ball, Upper Sleeve
GPM of Water @ 20 Ft. of Head
52
Pump RPM
3450
Shaft Seal Material - Pumps
Carbon, Ceramic
Item - Effluent Pumps
Submersible Effluent Pump
Motor Type
Oil Filled
Hz
60 Hz
Switch Type
None
GPM of Water @ 25 Ft. of Head
42
Input Phase AC
1
Max. Head - Pumps
44 ft.
Housing Material
Cast iron
Shaft Seal
Carbon/Ceramic
Thermal Protection
Manual
Impeller Material - Pumps
Polypropylene
GPM of Water @ 10 Ft. of Head
70
GPM of Water @ 15 Ft. of Head
61
Base Material
Cast Iron
Amps - Pumps
10.50
GPM of Water @ 5 Ft. of Head
77
Pump Body Material
Cast Iron
Switch Type - Pumps
No Switch Included
GPM of Water @ 35 Ft. of Head
22
Duty
Continuous
Discharge
1 1/2 in FNPT
Alarm Included
No
Discharge Standard
NPT
Discharge Gender
Female
Switch Electrical Connection
No Switch Included
Flow Rate @ 40 Ft. of Head
11 gpm
Flow Rate @ 10 Ft. of Head
70 gpm
RPM
3,450 RPM
Flow Rate @ 15 Ft. of Head
61 gpm
Rated Voltage
115V AC
Duty Cycle
Intermittent
Flow Rate @ 20 Ft. of Head
52 gpm
NEC Cord Designation
SJTW
Liquid Temperature - Maximum
130 Degrees F
Includes Alarm
No Alarm Included
Feet of Head - Maximum
44 ft
Flow Rate @ 10 ft of Head
70 gpm
Horsepower
1/2 hp
Volute Material
Cast Iron
Frequency
60 Hz
Rotation Speed - Maximum
3,450 RPM
For Media Type
Effluent Water
Requires Control Panel
Control Panel Required
Standards
CSA Certified, UL Listed
Motor Housing Material
Cast Iron
Shaft Seal Type
Single Mechanical
Current
10.5 A
Shaft Seal Material
Carbon/Ceramic
Flow Rate @ 40 ft of Head
11 gpm
Power Source
Corded Electric
Hazardous Location Class
Not Rated
Flow Rate @ 20 ft of Head
52 gpm
Impeller Design
Vortex
Power Source - TS Only
Corded Electric
Power Source - old
Corded Electric

Description

Effluent Pump, HP 1/2, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps 1, Amps 10.5 A, Body Material Cast Iron, Impeller Material Thermoplastic, Shaft Seal Material - Pumps Carbon, Ceramic, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Flow Rate @ 10 Ft. of Head 70 gpm, Flow Rate @ 15 Ft. of Head 61 gpm, Flow Rate @ 20 Ft. of Head 52 gpm, Flow Rate @ 40 Ft. of Head 11 gpm, Max. Head 44 ft, Min. Sump Pit Dia. 18 in, Minimum Water Depth 18 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.