Shop ZOELLER
See all product information
Create Account
Zoeller 140-0002 N140 - 1 HP Cast Iron Effluent Pump (Non-Automatic)
- Mfr # 140-0002
- Zoro # G605650973
product price:Â
$
759.99
/ea
Free Shipping & Returns
Key Features
Phase - Pumps
1
Cord Length
20 ft
HP
1
Impeller Material
Engineered Thermoplastic
Amps
13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 140-0002
- Zoro #
- G605650973
- UPC #
- 53514057800
- Country of Origin
- United States
Dimensions
- Cord Length
- 20 ft
- Width
- 11 in
- Height
- 16-1/2 in
- Length
- 13-3/4 in
Details
- Item
- Effluent Pump
- Phase - Pumps
- 1
- HP
- 1
- Impeller Material
- Engineered Thermoplastic
- Amps
- 13
- Body Material
- Cast Iron
- Pump RPM
- 3450
- Voltage
- 115V
- Discharge NPT
- 1-1/2 in
- Max. Temp.
- 130°F
- Motor Type
- Permanent Split Capacitor
- Application
- Effluent
- End Connection
- NPT
- Discharge Configuration
- Vertical
- Flow Rate
- 86 GPM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.