Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sump/BatteryBack-UpSystem, 120VAC

  • Mfr # 508-0019

  • Zoro # G3998764


product price: $1,205.99
/ea
Free Shipping & Returns

Key Features

HP
1/2 (Primary); 1/3 (Secondary)
Body Material
Cast Iron (Primary); Plastic (Secondary)
Alarm Output
Audible, Phone System, Visual, WiFi
Switch Actuation
Vertical Float
Flow Rate @ 10 Ft. of Head
61.0 gpm (Primary); 30.0 gpm (Secondary)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
508-0019
Zoro #
G3998764
UPC #
053514454500
Country of Origin
United States

Dimensions

Min. Sump Pit Dia.
18 in
Cord Length
9 ft
Manufacturers Warranty Length
3 yr
Diameter
18"
Cord Length - Pumps
9 ft.
Max. Dia. Solids (In.) - Back-Up
1/4
Overall Height
20 1/2 in
Width
11"
Height
20-1/2"
Length
20"
Max. Diameter Solids
1/2 in
Primary Pump Maximum Solids Diameter
1/2 in
Body Dia.
18 in
Primary Pump Overall Height
20 1/2 in
Primary Pump Width at Widest Point
11 in
Width at Widest Point
11 in
Discharge Dia.
1 1/2 in
Discharge Diameter
1 1/2 in
Sump Pit Diameter - Minimum
18 in
Primary Pump Solids Diameter - Maximum
1/2 in

Details

HP
1/2 (Primary); 1/3 (Secondary)
Body Material
Cast Iron (Primary); Plastic (Secondary)
Alarm Output
Audible, Phone System, Visual, WiFi
Switch Actuation
Vertical Float
Flow Rate @ 10 Ft. of Head
61.0 gpm (Primary); 30.0 gpm (Secondary)
Max. Head
23.0 ft (Primary); 22.0 ft (Secondary)
12VDC Battery Charger
10A
Includes
Battery Box, Battery Charger, Check Valve, Controller with Internet Connection, Installation Hardware Kit
Pump HP
1/2
GPH of Water @ 15 Ft. of Head
2700 (Primary), 1200 (Secondary)
Motor Type
Permanent Split Capacitor (Primary), Brush Type DC (Secondary)
Amps - Pumps
9.40
Bearing Type
Ball
Max. Flow (GPH) - Back-Up
2340
Input Phase AC
1
Item - Sump Pumps
Sump/Battery Back-Up System
Max. Flow (GPH) - Pumps
2500
Alarm Output - Pumps
Audible, Phone System, Visual, WiFi
For Use With
Dewatering Systems
Amps - Back-Up
10.00
Pump Body Material
Cast Iron (Primary), Plastic (Secondary)
Shaft Seal Material - Pumps
Carbon, Ceramic, Nitrile Rubber
Off Point
2 in to 5 in
Outlet
1-1/2" NPT
Voltage - Back-Up
12VDC
Handle
Yes
On Point
9 1/2 in
Pump RPM
1725
GPM of Water @ 20 Ft. of Head
25 (Primary), 6 (Secondary)
Max. Flow (GPH)
2340
GPM of Water @ 15 Ft. of Head
45 (Primary), 20 (Secondary)
Impeller Material - Pumps
Glass Filled Polypropylene
Max. Head (Ft.) - Back-Up
22
GPM of Water @ 10 Ft. of Head
61 (Primary), 30 (Secondary)
Duty
Continuous (Primary), Intermittent (Secondary)
Agency Compliance
CSA
GPH of Water @ 0 Ft. of Head
4100 (Primary), 2000 (Secondary)
Impeller Material
Polypropylene (Primary)
Alarm Duration - Pumps
Continuous
Max. Head - Pumps
23 ft.
GPH of Water @ 5 Ft. of Head
4320 (Primary), 2340 (Secondary)
Item
Sump/Battery Back-Up System
Hz
60
Max. Liquid Temp.
130 Degrees F
Discharge NPT
1-1/2" F
Switch Type - Pumps
Float
Base Material
Cast Iron
Alarm Included
Yes
Amps
9.4 A
GPH of Water @ 10 Ft. of Head
3660 (Primary), 1800 (Secondary
GPM of Water @ 5 Ft. of Head
72 (Primary), 39 (Secondary)
Motor RPM
1725
Voltage - Pumps
12VDC
Primary Pump Shaft Seal Material
Nitrile Rubber
Secondary Pump Duty Cycle
Intermittent
Primary Pump Flow Rate @ 5 Ft. of Head
72.0 gpm
RPM
1,725 RPM
Duty Cycle
Continuous; Intermittent
Secondary Pump Maximum Head
22 ft
Primary Pump Flow Rate @ 10 Ft. of Head
61.0 gpm
Primary Pump Phase
Single
Switch Electrical Connection
Integral, Piggyback
Primary Pump Hz
60
Primary Pump Duty Cycle
Continuous
Flow Rate @ 15 Ft. of Head
45.0 gpm (Primary); 20.0 gpm (Secondary)
Alarm Application
Indoor
Secondary Pump Amps
10
Primary Pump Flow Rate @ 20 Ft. of Head
25.0 gpm
Primary Pump Flow Rate @ 15 Ft. of Head
45.0 gpm
Flow Rate @ 20 Ft. of Head
25.0 gpm (Primary)
Flow Rate @ 5 Ft. of Head
72.0 gpm (Primary); 39.0 gpm (Secondary)
Primary Pump Amps
9.4
Discharge Gender
Male
Primary Pump Body Material
Cast Iron
Secondary Pump Shaft Seal Material
Ceramic
Discharge
1-1/2 in M PVC Glue
Secondary Pump Flow Rate @ 15 Ft. of Head
20.0 gpm
Primary Pump Maximum Head
23 ft
Discharge Standard
PVC Glue
Secondary Pump HP
1/3 hp
Primary Pump RPM
1,725
Secondary Pump Flow Rate @ 5 Ft. of Head
39.0 gpm
Secondary Pump Body Material
Plastic
Primary Pump HP
1/2 hp
Primary Pump Rated Voltage
120V AC
Primary Pump Impeller Material
Glass Filled Polypropylene
Secondary Pump Flow Rate @ 10 Ft. of Head
30.0 gpm
Secondary Pump Rated Voltage
12V DC
Primary Pump Flow Rate @ 10 ft of Head
61 gpm
Secondary Pump Horsepower
1/3 hp
Feet of Head - Maximum
23.0 ft (Primary); 22.0 ft (Secondary)
Liquid Temperature - Maximum
130 Degrees F
Standards
CSA
Primary Pump Switch Actuation
Vertical Float
Primary Pump Current
9.4 A
Primary Pump Horsepower
1/2 hp
Includes Alarm
Alarm Included
Alerts Indicated
Continuous Run, High Control Voltage, High Water, Power Outage, Pump Contactor Failure, Pump End of Lifecycle, Pump Fail to Run, Seal Failure
Primary Pump Switch Electrical Connection
Integral
Secondary Pump Flow Rate @ 10 ft of Head
30 gpm
For Media Type
Clear Water
Alert Messaging
Email, Mobile App, Text
Primary Pump Frequency
60 Hz
Secondary Pump Switch Actuation
Vertical Float
Series
Aquanot
Alert Output
Audio, Visual
Power Source
Corded Electric
Connectivity
Wi-Fi
Secondary Pump Current
10 A
Primary Pump Speed
1,725 RPM

Description

Sump/Battery Back-Up System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.