Zoeller

Utility Pump


product price: $191.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • HP 1/6
  • Body Material Engineered Plastic, Polypropylene
  • Cord Length 9 ft
  • Max. Head 19 ft
  • Rated Voltage 115V AC
See all product information

Product Information

  • Brand Zoeller
  • MFR # 42-0023
  • Zoro # G300488055
  • UPC #
    53514479558
  • Country of Origin Taiwan, Province of China
  • Category Utility Pumps

Dimensions

Cord Length 9 ft
Overall Height 11 13/32 in
Discharge Dia. 1 in
Minimum Water Depth 1/8 in
Width at Widest Point 5 13/16 in
Body Dia. 5 3/16 in

Details

HP 1/6
Body Material Engineered Plastic, Polypropylene
Max. Head 19 ft
Rated Voltage 115V AC
Discharge Standard NPT
Discharge 1 in NPT
Shaft Seal Material - Pumps Carbon, Ceramic
Flow Rate @ 5 Ft. of Head 15 gpm
Thermal Protection Automatic
RPM 3,450 RPM
Phase - Pumps Single
Impeller Material Engineered Plastic
Amps 1.5 - 6.0 A
Flow Rate @ 15 Ft. of Head 6 gpm
Agency Compliance cCSAus, SSPMA
Flow Rate @ 10 Ft. of Head 11 gpm
Max. Liquid Temp. 104 Degrees F
Hz 60 Hz
Item Utility Pump

Description

Utility Pump, HP 1/6, Rated Voltage 115V AC, Hz 60 Hz, Phase - Pumps Single, Amps 1.5 - 6.0 A, Body Material Engineered Plastic, Polypropylene, Impeller Material Engineered Plastic, Shaft Seal Material - Pumps Carbon, Ceramic, Flow Rate @ 5 Ft. of Head 15 gpm, Flow Rate @ 10 Ft. of Head 11 gpm, Flow Rate @ 15 Ft. of Head 6 gpm, Max. Head 19 ft, Minimum Water Depth 1/8 in, Body Dia. 5 3/16 in, Width at Widest Point 5 13/16 in, Overall Height 11 13/32 in, Max. Liquid Temp. 104 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.