Cleaning Wipes, 4 Rolls/Case, and Wipes Floor Dispenser with Door, Stainless Steel
- Mfr # Z650-Z1000
- Zoro # G608856778
Key Features
Specifications
Product Information
- MFR #
- Z650-Z1000
- Zoro #
- G608856778
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 4 oz
Details
- Item
- Wipes Dispenser
- For Use With
- Zogics Wipes
- Color
- Silver
- Includes
- Wellness Center Wipes (4 rolls/case), Wipes Floor Dispenser
Description
Four rolls of Zogics Cleaning Wipes with a stainless steel floor-standing wipes dispenser with door. Zogics Cleaning Wipes are pre-moistened, oversized cleaning wipes on a high-capacity jumbo roll. They remove sweat, dust, soil and residue from hard surfaces and leave a streak-free finish with a clean, fresh scent. The nonabrasive wipe is gentle on hard surfaces and free of alcohol, bleach and phenol. For use on a wide range of hard surfaces, including gym equipment, office desks and classroom tables. Spot test plastic and painted surfaces on an inconspicuous area before use. Not for personal cleansing. See product instructions before use.
- Removes sweat, dust, soil and residue from hard surfaces
- Cleans and deodorizes - streak-free finish
- Nonabrasive and gentle on hard surfaces
- Free of alcohol, bleach and phenol
- Oversized wipe on a high-capacity jumbo roll, 1,150 wipes per roll
- Clean, fresh scent
- See product instructions before use
- Includes stainless steel floor-standing dispenser with door
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.