Shop ZOGICS
Additional $195.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Wipes Floor Dispenser, Black Powder Coated Steel, and Hand Sanitizing Wipes, 24 Rolls
- Mfr # Z650-B-Z2000-24
- Zoro # G208856789
product price:Â
$
1,109.99
/pk 24, $46.25/ea
Key Features
For Use With
Zogics Wipes
Color
Black
Size
24
Includes
Floor Stand Wipe Dispenser, Black Powder Coated Steel, Sanitizing Wipes (24 rolls)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z650-B-Z2000-24
- Zoro #
- G208856789
- UPC #
- -
- Country of Origin
- United States
- Item
- Wipes Dispenser
- For Use With
- Zogics Wipes
- Color
- Black
- Includes
- Floor Stand Wipe Dispenser, Black Powder Coated Steel, Sanitizing Wipes (24 rolls)
Description
A black powder coated steel floor-standing wipes dispenser with 24 rolls of Zogics Hand Sanitizing Wipes. Zogics Hand Sanitizing Wipes are a pre-moistened, alcohol-free hand wipe on a high-capacity jumbo roll. The specially textured wipe lifts soil and residue from hands, and the gentle formula cleans without leaving hands dry. Free of alcohol, bleach and phenol, with a clean, fresh scent. For use on hands only. These are hand wipes - they are not intended for use on surfaces, equipment or other objects. Use only as directed on the product label.
- For use on hands only - not intended for use on surfaces or equipment
- Alcohol-free formula cleans hands without leaving them dry
- Specially textured wipe lifts soil and residue
- Free of alcohol, bleach and phenol
- High-capacity jumbo roll, 2,000 wipes per roll
- Clean, fresh scent
- Use only as directed on the product label
- Includes black powder coated steel floor-standing dispenser
- 24 rolls per bundle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.