Contractor Trash Bags: 42 gal Capacity, 32-3/4 in x 47-5/8 in, 3 mil Thick, Black, 32 PK

  • Mfr # 445ML0

  • Zoro # G816307543


product price:  $26.99
/pk 32, $0.84/ea

Key Features

Material
Linear Low Density Polyethylene
Thickness
3.0 mil
Width
32.75 in
Height
47.625 in
Bag Closure Type
Easy Tie Flap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
445ML0
Zoro #
G816307543
UPC #
850067256403
Country of Origin
United States

Dimensions

Thickness
3.0 mil
Width
32.75 in
Height
47.625 in
Size
32.75 x 47.625

Details

Material
Linear Low Density Polyethylene
Bag Closure Type
Easy Tie Flap
Bags Per Roll
16
Strength Rating
Super Heavy-Duty
Features
Designed to stretch with heavy loads and reinforced seal to resist tears, impacts, and punctures. 120 lb maximum load.
Seal
Flat
Item
Contractor Trash Bags
Package Configuration
Coreless Roll
Max. Load
120 lbs
Capacity
42 gal
Scent
None
Application
Commercial, Industrial, Light and Heavy Manufacturing, Landscaping, Janitorial & Facility Maintenance, Automotive
Color
Black
Rolls Per Package
2
Capacity Range
36 to 46 gal

Description

Contractor trash bags have a thickness of 3 mil and are produced from LLDPE (linear low-density polyethylene). Stretches to conform to waste and resists tears, impacts, and punctures. They hold discarded items that have sharp corners or edges, including glass shards, sticks, and broken-down cardboard.

Linear low contractor can liners are built to handle professional grade cleaning tasks. These come with a reinforced seal to resist tears and are designed to stretch with heavy loads. Easy tie flaps keep the contents securely inside when you tie off the bag's top.


  • Heavy duty puncture and tear resistant film
  • Tie-Top flaps for easy closure
  • Interleaved coreless rolls for effortless dispensing
  • Easy dispensing box

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.