Multi-Purpose Laundry Cart-Heavy weight, Safety Orange
- Mfr # FP.LT67-SO.HD-8-2R2SW
- Zoro # G723570801
product price:Â
$
1,168.99
/ea
Key Features
Color
Safety Orange
Includes
8" Industrial grade casters; 4 swivel, smooth interior finish
Overall Height
67 in
Load Capacity
1,500 lbs
Volume Capacity
48 cu. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.LT67-SO.HD-8-2R2SW
- Zoro #
- G723570801
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 67 in
- Overall Length
- 48 in
- Overall Width
- 28-1/2 in
Details
- Color
- Safety Orange
- Includes
- 8" Industrial grade casters; 4 swivel, smooth interior finish
- Load Capacity
- 1,500 lbs
- Volume Capacity
- 48 cu. ft.
- Laundry Container Material
- LLDPE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.