Recycled Trash Bags: 96 gal Capacity, 52 in x 75 in, 2 mil Thick, Black, 50 PK

  • Mfr # 396GK6

  • Zoro # G412219592


product price:  $69.99
/pk 50, $1.40/ea

Key Features

Capacity
96 gal
Strength Rating
Super Heavy
Material
Linear Low Density Polyethylene
Thickness
2.0 mil
Size
52 in x 75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
396GK6
Zoro #
G412219592
UPC #
-
Country of Origin
United States

Dimensions

Thickness
2.0 mil
Size
52 in x 75 in
Width
52 in
Height
75 in

Details

Capacity
96 gal
Strength Rating
Super Heavy
Material
Linear Low Density Polyethylene
Scent
None
Color
Black
Item
Trash Bags
Package Configuration
Coreless Roll
Bags Per Roll
10
Max. Load
90 lb
Application
Food Service, Hospital, Landscaping, Office, Education, Light and Heavy Manufacturing
Rolls Per Package
5
Container Capacity
90 to 96 gallons
Bottom Seal Type
Star

Description

Post-Consumer Waste Bags are Linear Low Density Bags that contain recycled content. This includes internally recycled byproducts from the production line as well as post-consumer resin that has been diverted from the landfill. These liners provide an economic option that is also environmentally friendly. These liners meet the EPA Procurement minimum requirement making them eligible for LEED Credit.
  • Manufactured with up to 70% recycled content and a minimum of 15% post-consumer waste.
  • Star seal bottom conforms to receptacle and is more leak resistant.
  • Heavy duty bag that is great for industrial and factory use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.