0.036" Thick x 0.0625" Hole x 0.125" Stagger Carbon Steel Perforated Sheet A36 Round Hole

  • Mfr # 13526_12_12

  • Zoro # G506626299


product price:  $12.49
/ea

Key Features

Thickness
0.036 in
Material
Carbon Steel
Hole Shape
Round
Gauge
20 ga
Yield Strength
48,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13526_12_12
Zoro #
G506626299
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.036 in
Overall Width
12 in
Hole Diameter
0.063 in
Overall Length
12 in

Details

Material
Carbon Steel
Hole Shape
Round
Gauge
20 ga
Yield Strength
48,000 psi
Open Area
23 %
Tensile Strength
58,000 psi
Standards
ASTM A36
Center Spacing
0.13 in
Thickness Tolerance
+/-0.03 in
Hole Pattern
Staggered
Item
Carbon Steel Perforated Sheet
Heat Treatable
Heat Treatable
System of Measurement
Inch
Brinell Hardness
140
Heat Treatment
No Heat Treatment
Fabrication
Hot Rolled
Mechanical Finish
Mill
Appearance
Metallic
Shape
Square
Machinability
72 %
Weight Per Area
1.15 lb/sq ft
Material Grade
A36
Includes Material Certificate
No Certificates Included
Rockwell Hardness
B84
Elongation
23 %

Description

Carbon Steel Perforated Sheet, Material Carbon Steel, Material Grade A36, Open Area 23 Percent, Thickness 0.036 in, Overall Length 12 in, Overall Width 12 in, Hole Diameter 0.063 in, Hole Shape Round, Hole Pattern Staggered, Center Spacing 0.13 in, Gauge 20 ga, Mechanical Finish Mill, Fabrication Hot Rolled, Machinability 72 Percent, Standards ASTM A36, Tensile Strength 58,000 psi, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.