0.5" OD x 0.049" Wall x 0.4" ID Carbon Steel Round Tube A513-Type 5 DOM
Mfr # 7757_24_0
Zoro # G806629310
product price: $16.79
/eaKey Features
Wall Thickness
0.049 in
Standards
ASTM A513
Outside Diameter Tolerance
+0.005 in
System of Measurement
Inch
Machinability
Not Available
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7757_24_0
Zoro #
G806629310
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
0.049 in
Outside Diameter Tolerance
+0.005 in
Outside Diameter
1/2 in
Inside Diameter
0.4 in
Overall Length
24 in
Description
Carbon Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.