0.5" OD x 0.035" Wall x 0.43" ID Carbon Steel Round Tube A513-Type 5 DOM

  • Mfr # 7756_24_0
  • Zoro # G106629317
product price: 
$
5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Wall Thickness
0.035 in
Standards
ASTM A513
Yield Strength
74,200 psi
Outside Diameter Tolerance
+0.005 in
Application
Automotive, Construction, Industrial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7756_24_0
Zoro #
G106629317
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.035 in
Outside Diameter Tolerance
+0.005 in
Outside Diameter
1/2 in
Overall Length
24 in
Inside Diameter
0.43 in
Wire Rope Length
24 in
Length
24 in

Details

Standards
ASTM A513
Item
Carbon Steel Round Tube
Yield Strength
74,200 psi
Application
Automotive, Construction, Industrial
Wall Thickness Tolerance
+/-0.002 in
Material Grade
A513
Appearance
Metallic
Material
Carbon Steel
Brinell Hardness
137 BHN
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatable
Heat Treatable
Fabrication
Cold Rolled
Shape
Round
Rockwell Hardness
75 HRB
Heat Treatment
No Heat Treatment
System of Measurement
Inch
Tensile Strength
132,000 psi
Tolerance Rating
Oversized
Machinability
Not Available
Mechanical Finish
Mill
Elongation
36 %
Resistance Properties
Corrosion-Resistant
Shell Material
Carbon Steel

Description

Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews