0.5" OD x 0.12" Wall x 0.26" ID Carbon Steel Round Tube A513-Type 5 DOM

  • Mfr # 7760_48_0

  • Zoro # G406629314


product price:  $30.19
/ea

Key Features

Wall Thickness
0.12 in
Standards
ASTM A513
System of Measurement
Inch
Outside Diameter
1/2 in
Rockwell Hardness
75 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7760_48_0
Zoro #
G406629314
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.12 in
Outside Diameter
1/2 in
Overall Length
4 ft
Outside Diameter Tolerance
+0.005 in
Inside Diameter
0.26 in

Details

Item
Carbon Steel Round Tube
Standards
ASTM A513
System of Measurement
Inch
Rockwell Hardness
75 HRB
Fabrication
Cold Rolled
Heat Treatment
No Heat Treatment
Material Grade
A513
Yield Strength
74,200 psi
Application
Automotive, Construction, Industrial
Shape
Round
Wall Thickness Tolerance
+/-0.003 in
Appearance
Metallic
Tensile Strength
132,000 psi
Tolerance Rating
Oversized
Machinability
Not Available
Material
Carbon Steel
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Brinell Hardness
137 BHN
Includes Material Certificate
Material Certificate with Lot Number
Elongation
36 %
Resistance Properties
Corrosion-Resistant

Description

Carbon Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.