Zoro Homepage

0.75" Hole x No 13 Carbon Steel Expanded A36-Standard

  • Mfr # 22557_12_24

  • Zoro # G206626049


product price: $9.79
/ea

Key Features

Material
Carbon Steel
Hole Shape
Diamond
Thickness Tolerance
+/-0.03 in
Opening Size
0.75 in x 1.688 in
Open Area
76 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22557_12_24
Zoro #
G206626049
UPC #
-
Country of Origin
Multiple

Dimensions

Opening Size
0.75 in x 1.688 in
Strand Width
0.096 in
Trade Size
3/4 in-#13
Strand Thickness
0.09 in
Overall Thickness
0.205 in
Diamond Size
0.923 in x 2 in
Short Way Diamond Size
0.923 in
Overall Width
12 in
Overall Length
24 in
Hole Diameter
0.75 in
Long Way Diamond Size
2 in

Details

Material
Carbon Steel
Hole Shape
Diamond
Thickness Tolerance
+/-0.03 in
Open Area
76 %
Standards
ASTM A36
Item
Carbon Steel Expanded Sheet
Tensile Strength
58,000 psi
Yield Strength
48,000 psi
Mechanical Finish
Mill
Includes Material Certificate
No Certificates Included
Diamond Pattern
Raised
Weight Per Area
1.64 lb/sq ft
System of Measurement
Inch
Material Grade
A36
Brinell Hardness
140
Machinability
72 %
Tolerance Rating
Standard
Rockwell Hardness
B84
Short Way of Opening
0.75 in
Fabrication
Hot Rolled
Appearance
Metallic
Long Way of Opening
1.688 in
Shape
Rectangular
Elongation
23 %

Description

Carbon Steel Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 24 in, Overall Thickness 0.205 in, Overall Width 12 in, Diamond Pattern Raised, Strand Thickness 0.09 in, Strand Width 0.096 in, Trade Size 3/4 in-#13, Long Way Diamond Size 2 in, Short Way Diamond Size 0.923 in, Long Way of Opening 1.688 in, Short Way of Opening 0.75 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.