Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select 1-1/2" FNPT Brass Ball Valve Inline GG-F600-150

1-1/2" FNPT Brass Ball Valve Inline (Discontinued)

  • Mfr # GG-F600-150
  • Zoro # G4447091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG-F600-150
Zoro #
G4447091
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
1 1/2"
Overall Length
8.23 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
2-Piece
For Media
Air, Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Max. Steam Pressure
150 psi WSP
Body Material
Brass
Stem Material
brass
Ball Valve Basic Body Material
Brass
Standards
ANSI B1.20.3
Handle Type
Lever
Seat Material
PTFE
Stem Type
Blowout Proof
Port
Full
Ball Valve Product Group
Manual
Handle Material
Chrome Plated Steel
Body Seal Material
PTFE
Temp. Range
0 Degrees to 350 Degrees F
Max. Pressure
600 psi CWP
Seal Material
PTFE
Connection
FNPT
General Connection Type
Female NPT
Sub-Category
Brass Ball Valves
Material of Construction
Brass
Connection Gender - Side 2
Female
Vacuum Service Rating
29 in Hg
Maximum Pressure - Operating
600 psi
Maximum Pressure - Steam
150 psi
3-A Standard Compliance
Not Rated
Vented Ball Valve
Non-Vented
Handle - Locking
Non-Locking
Coefficient of Volume (Cv)
131.93
Connection Type - Side 1
NPT
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 2
NPT
Color - Valve Handle
Blue
Valve Body Style
Straight
Operating Temperature - Maximum
350 Degrees F
Operating Temperature - Minimum
0 Degrees F
Connection Gender - Side 1
Female
Valve Construction
Two-Piece

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.