Zoro Homepage

1-1/2" FNPT Carbon Steel Ball Valve Inline

  • Mfr # 08Q011N05112S4

  • Zoro # G2843802


product price: $59.19
/ea

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08Q011N05112S4
Zoro #
G2843802
UPC #
190735541623
Country of Origin
Multiple

Dimensions

Pipe Size
1 1/2 in
Overall Length
3.98 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Handle Length
5.91 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Combustible Gases, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Standards
ASTM
Stem Type
1-Piece Stem
Stem Material
316 Stainless Steel
Seat Material
PTFE
Handle Type
Lever
Max. Pressure
1,500 PSI CWP
Handle Material
304 Stainless Steel
Body Material
Carbon Steel
Temp. Range
-20 Degrees to 425 Degrees F
Ball Valve Product Group
Manual
Seal Material
PTFE
Type
One Piece
Connection Gender - Side 1
Female
Connection Type - Side 2
NPT
Vented Ball Valve
Non-Vented
Handle - Locking
Locking
Connection Gender - Side 2
Female
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
425 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Color - Valve Handle
Yellow
3-A Standard Compliance
Not Rated
Connection Type - Side 1
NPT
Maximum Pressure - Steam
150 PSI WSP

Description

Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Combustible Gases, Water, Valve Construction One-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,500 psi, Maximum Pressure - Steam 1,500 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel, Ball Port Style Standard Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.