This item is Discontinued.

Zoro Select 1-1/2" FNPT Galvanized Cap 1LBR5

1-1/2" FNPT Galvanized Cap (Discontinued)

  • Mfr # 1LBR5
  • Zoro # G1181354
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1LBR5
Zoro #
G1181354
UPC #
190735913611
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/2"

Details

Item
Cap
Pipe Fitting Material
Galvanized Malleable Iron
Specific Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Shape
Cap
Fitting Connection Type
FNPT
Standards
ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Max. Pressure
1500 psi @ 150 Degrees F WOG
Specific Pipe Fitting Shape
Cap
Pipe Fitting Schedule/Class
Class 300
Saturated Steam Pressure
300 psi
Pipe Fitting Connection Type
FNPT

Description

Cap, Pipe Fitting Material Galvanized Malleable Iron, Fitting Schedule/Class Class 300, Pipe Size - Pipe Fitting 1 1/2 in, Fitting Connection Type FNPT, Standards ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved, Max. Pressure 1500 psi @ 150 Degrees F WOG, Saturated Steam Pressure 300 psi

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.