1-1/2" FSW 316/316L SS Coupling
Mfr # 3001300718
Zoro # G8372061
product price: $77.59
/ea
Free Shipping & Returns
Key Features
Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Coupling
Pipe Fitting Material
316/316L Stainless Steel
Tube Size
1-1/2"
Fitting Connection Type
FSW
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3001300718
Zoro #
G8372061
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
1-1/2"
Tube Size
1-1/2"
Pipe Size (Fittings)
1-1/2"
Pipe Size
1-1/2"
Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Outside Diameter
3 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Outside Diameter
2 1/2 in
Overall Length
1 1/2 in
Description
Coupling, Stainless Steel, 316/316L, Class Class 3000, 1 1/2 in, Female, Socket, 3 in, 1 1/2 in, Female, Socket, 2 1/2 in, 3,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.