1-1/2" OD x 6 ft. Seamless 316 Stainless Steel Tubing

  • Mfr # ZUSA-HTM-35

  • Zoro # G2513515


product price:  $316.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
1 1/2 in
Wall Thickness
0.095"
Tube Material
316 Stainless Steel
Tube Length
6 ft.
Inside Diameter
1.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HTM-35
Zoro #
G2513515
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
1 1/2 in
Wall Thickness
0.095"
Tube Length
6 ft.
Inside Diameter
1.31 in
Outside Dia.
1-1/2"
Outside Dia. Tolerance
+0.010 in /-0.010 in
Inside Dia.
1.31"
Outside Diameter Tolerance
+/-0.01 in
Overall Length
6 ft

Details

Tube Material
316 Stainless Steel
Type
Seamless
Item
Tubing
Max. Pressure
2123 psi @ 72 Degrees F
Standards
ASTM A269
Temp. Range
-325 Degrees to 1500 Degrees F
Minimum Operating Temperature
-325 Degrees F
Resistance Properties
Corrosion Resistant, Pitting Resistant
Market
Industrial
Tube Form
Straight
Maximum Operating Temperature
1,500 Degrees F
Industry Application
Chemical Processing, Hydraulic and Instrumentation, Mechanical, Pulp and Paper Industries, Textile
Cleaned and Capped
No
For Environment
Marine
Features
Ductile at Elevated Temperatures
Maximum Operating Pressure
2,123 psi @ 72 Degrees F
Material Grade
316
System of Measurement
Inch
Material
316 Stainless Steel
Temper
Annealed
Fabrication
Seamless

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 1.31 in, Material 316 Stainless Steel, Material Grade 316, Maximum Operating Pressure 2,123 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 1 1/2 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Pitting Resistant, Standards ASTM A269, Temper Annealed, Tube Form Straight, Wall Thickness 0.095 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.