Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" Solder Brass Swing Check Valve

  • Mfr # 10F332

  • Zoro # G4270393


product price: $46.15
/ea

Key Features

Pipe Size
1 1/2"
Connection Type
Sweat x Sweat
Connection
Solder
Body Material
Brass
Item - Check Valves
Check Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10F332
Zoro #
G4270393
UPC #
190735377222
Country of Origin
China

Dimensions

Pipe Size
1 1/2"
Length
4 23/32 in
Size
1 1/2"
Pipe or Tube Size - Check Valves
1 1/2 in
Overall Length
4.72 in
Pipe or Tube Size
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in
Height - Cap to Inlet Center
2 3/16 in
Connection Size - Side 1
1 1/2 in

Details

Connection Type
Sweat x Sweat
Connection
Solder
Body Material
Brass
Item - Check Valves
Check Valve
Max. Water Pressure - Valves
200 psi
Material of Construction
Brass
Max. Temp. - Valves
180 Degrees F
Cap to Inlet Center
2 3/16 in
Seat Material - Check Valves
Brass
Application - Valves
General Purpose
Mechanism and Body Design
Inline Swing
Sub-Category
Brass
Max. Pressure
Water: 200 psi, Steam: 125 psi WSP
Mounting Position
Vertical or Horizontal
Item
Swing Check Valve
Max. Temp.
180 Degrees F
Seal Material - Check Valves
Brass
Seat Material
Brass
Full Flow - Valves
Yes
Max. Water Pressure
200 psi
Flow Design
Single
Min. Temp. - Valves
-20 Degrees F
Connection Type - Check Valves
Sweat x Sweat
Body Material - Valves
Brass
Cracking Pressure
0.75 to 1 psi
Mounting Orientation - Check Valves
Horizontal, Vertical
Cracking Pressure - Check Valves
0.750 to 1.000 psi
Flow - Valves
76.0 gpm
Max. Steam Pressure - Valves
125 psi WSP
Flow
76 gpm
Seal Material
Brass
Mounting Orientation
Horizontal, Vertical
Seal
Brass
Valve Body Style
Inline
For Media
Steam, Water
Maximum Pressure - Operating
200 psi
Maximum Pressure - Steam
125 psi
Vacuum Service Rating
Not Rated
Connection Type - Side 2
Sweat
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F
Check Mechanism
Swing
Connection Type - Side 1
Sweat
Silent Check
Standard

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Brass, Pipe or Tube Size 1 1/2 in, Connection Type Sweat x Sweat, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material Brass, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Brass, Flow - Valves 76 gpm, Full Flow - Valves Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.