1 1/2 U S S Flat Washer Zinc, 1 BOX OF 25 POUNDS

  • Mfr # 150WUSS

  • Zoro # G122725536


product price:  $135.99
/ea
Free Shipping & Returns

Key Features

Maximum Thickness
3/16 in
Inside Diameter
1-5/8 in
Outside Diameter
3-1/2 in
Standards
ASME B18.12.1-2009
Thickness Tolerance
=+/-0.030
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150WUSS
Zoro #
G122725536
UPC #
-
Country of Origin
Unknown

Dimensions

Maximum Thickness
3/16 in
Inside Diameter
1-5/8 in
Outside Diameter
3-1/2 in
For Screw Size
1-1/2 in
Minimum Thickness
0.183 in

Details

Standards
ASME B18.12.1-2009
Thickness Tolerance
=+/-0.030
Item
Flat Washer
Finish
Zinc Plated
System of Measurement
Inch
Material
Steel

Description

Flat Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.