1-1/2" x 1-1/4" 304/304L Stainless Steel Swage Nipple Sch 40
Mfr # 2994533112
Zoro # G2885062
product price: $82.39
/ea
Free Shipping & Returns
Key Features
Pipe Size - Pipe Fitting
1-1/2" x 1-1/4"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 40
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2994533112
Zoro #
G2885062
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
1-1/2" x 1-1/4"
Overall Pipe Length
1-1/4"
Pipe Size (Fittings)
1-1/2" x 1-1/4"
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side A Outside Diameter
1 7/8 in
Fitting Side B Outside Diameter
1 5/8 in
Overall Length
4 1/2 in
Description
Swage Nipple, Stainless Steel, 304/304L, For Pipe Schedule 40, 1 1/2 in, Plain, 1 7/8 in, 1 1/4 in, Plain, 1 5/8 in, 3000 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.