1-1/2" x 1-1/4" 316/316L Stainless Steel Swage Nipple Sch 40

  • Mfr # 2994533118

  • Zoro # G2885333


product price:  $91.39
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1-1/2" x 1-1/4"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2994533118
Zoro #
G2885333
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2" x 1-1/4"
Pipe Size (Fittings)
1-1/2" x 1-1/4"
Overall Pipe Length
1-1/4"
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Outside Diameter
1 5/8 in
Overall Length
4 1/2 in
Fitting Side A Outside Diameter
1 7/8 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Number of Holes
0
Fittings Sub-Category
Nipples
Pipe Fitting Schedule/Class
Schedule 40
Max. Pressure
3000 psi @ 100 Degrees F
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Specific Pipe Fitting Shape
Nipple
Application
Natural Gas, Non-Potable Water, Oil
Material Grade
316/316L
Color
Silver
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
3000 psi
For Pipe Schedule
40
Fitting Side B Type
Plain
Includes Seal
No
Fitting Side A Type
Plain

Description

The ZORO SELECT - 2994533118 is a stainless steel swage nipple that connects pipes or fittings with male threads of two different diameters. Constructed from 316/316L stainless steel, this swage nipple is built to resist corrosion and is intended for use in systems conveying natural gas, non-potable water, and oil. It features a plain connection type on both ends and has a maximum operating pressure of 3000 psi at 100°F. The fitting is rated for use with Schedule 40 pipe thickness.

Key Features:

  • Material: 316/316L stainless steel
  • Pipe size connections: 1-1/2" (Side A) x 1-1/4" (Side B) nominal pipe size
  • Connection types: Plain ends on both sides
  • Overall length: 4-1/2 inches
  • Maximum operating pressure: 3000 psi at 100°F
  • Intended for use in applications including natural gas, non-potable water, and oil

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.