1-1/2" x 1-1/4" 316/316L Stainless Steel Swage Nipple Sch 40

  • Mfr # 2994533318

  • Zoro # G2885537


product price:  $95.69
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1-1/2" x 1-1/4"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2994533318
Zoro #
G2885537
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2" x 1-1/4"
Pipe Size (Fittings)
1-1/2" x 1-1/4"
Overall Pipe Length
1-1/4"
Fitting Side B Outside Diameter
1 5/8 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Overall Length
4 1/2 in
Fitting Side A Outside Diameter
1 7/8 in
Fitting Side B Nominal Pipe Size
1 1/4 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Number of Holes
0
Max. Pressure
3000 psi @ 100 Degrees F
Fittings Sub-Category
Nipples
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
Nipple
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side B Type
Threaded
For Pipe Schedule
40
Color
Silver
Includes Seal
No
Fitting Side A Type
Threaded
Material Grade
316/316L
Fitting Side B Pipe Threading
11 1/2
Maximum Operating Pressure
3000 psi
Fitting Side A Pipe Threading
11 1/2
Includes Pre-Applied Thread Sealant
No

Description

The ZORO SELECT - 2994533318 is a stainless steel swage nipple designed as a short, solid pipe adapter with male threaded ends of two different diameters providing a straight reduction between pipes or fittings. Constructed from 316/316L stainless steel, appropriate for applications involving natural gas, non-potable water, and oil systems. It features threaded connections on both ends with nominal pipe sizes of 1 1/2 inch on Side A and 1 1/4 inch on Side B, compatible with Schedule 40 piping systems. The fitting conforms to ASTM A403 WP304/L-S and MSS SP-95-2006 standards.

Key Features:

  • Material: 316/316L stainless steel for corrosion resistance.
  • Fitting shape: Swage nipple with male threaded ends providing a straight size reduction.
  • Connection types: Threaded on both ends (Side A and Side B).
  • Nominal pipe sizes: 1 1/2 in (Side A) x 1 1/4 in (Side B).
  • Outside diameters: 1 7/8 in (Side A) and 1 5/8 in (Side B).
  • Thread size: 11 1/2 TPI on both ends.
  • Pipe fitting schedule: Schedule 40 for compatibility with standard pipe wall thicknesses.
  • Rated for use up to 3000 psi at 100°F.
  • Overall length: 4 1/2 inches; pipe length: 1 1/4 inches.
  • Color: Silver finish consistent with stainless steel material.
  • Does not include pre-applied thread sealant or seals.
  • Number of holes: 0 (solid adapter).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.