1-1/2" x 1" 316/316L Stainless Steel Swage Nipple Sch 40

  • Mfr # 2984533318

  • Zoro # G2885561


product price:  $95.69
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1-1/2" x 1"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2984533318
Zoro #
G2885561
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2" x 1"
Pipe Size (Fittings)
1-1/2" x 1"
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side B Outside Diameter
1 1/4 in
Fitting Side A Outside Diameter
1 7/8 in
Overall Length
4 1/2 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
Threaded
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
Nipple
Number of Holes
0
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Max. Pressure
3000 psi @ 100 Degrees F
Fittings Sub-Category
Nipples
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side A Type
Threaded
Material Grade
316/316L
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
Threaded
Color
Silver
Maximum Operating Pressure
3000 psi
Includes Seal
No
Fitting Side B Pipe Threading
14
For Pipe Schedule
40
Fitting Side A Pipe Threading
14

Description

The ZORO SELECT - 2984533318 is a stainless steel swage nipple designed to provide a straight reduction between pipes or fittings with differing nominal sizes. It is constructed from 316/316L stainless steel and features male threaded connections of 1-1/2 inches on Side A and 1 inch on Side B, both with 14 threads per inch. The fitting is designed to operate within specified pressure and temperature ranges as per industry standards. It conforms to relevant industry standards and specifications. It is for use with Schedule 40 piping and specified media in accordance with applicable regulations and standards.

Key Features:

  • Specific fitting shape: Swage Nipple, providing a compact means to join pipes of different sizes.
  • Material: 316/316L stainless steel, offering corrosion resistance.
  • Connection type: Threaded on both ends (Side A and Side B).
  • Pipe fitting sizes: 1-1/2" nominal size on Side A x 1" nominal size on Side B.
  • Outside diameters: 1 7/8 in on Side A and 1 1/4 in on Side B.
  • Thread count: 14 threads per inch on both ends.
  • Maximum pressure rating: 3000 psi @ 100°F.
  • Length: 4 1/2 inches overall.
  • Color: Silver.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.