PipeNipple, SS, 3/8", NPTxNPT, 2"

  • Mfr # ZUSA-PF-1369
  • Zoro # G901772140
product price: 
$
11.19
/ea

Key Features

Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Wall Thickness
0.091 in
Pipe Weld Type
Electric Resistance Weld
Material
Stainless Steel
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-1369
Zoro #
G901772140
UPC #
193005420871
Country of Origin
China

Dimensions

Wall Thickness
0.091 in
Inside Diameter
1/2 in
Outside Diameter
43/64 in
Overall Length
2 in
Nominal Pipe Size
3/8 in
Wire Rope Length
2 in
Length
2 in

Details

Item
Pipe Nipple
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Pipe Weld Type
Electric Resistance Weld
Material
Stainless Steel
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Material Grade
304
Metal Pipe Construction
Welded
Fitting Compatibility
Class 150
Side B Connection Type
Threaded
Side B Thread Type
NPT
Side A Thread Type
NPT
Maximum Operating Pressure
150 psi @ 72 Degrees F
Thread Configuration
Threaded on Both Ends
Side B Gender
Male
Side A Connection Type
Threaded
Side A Gender
Male
Schedule
Schedule 40
Resistance Properties
Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
Maximum Steam Pressure
150 psi @ 360 Degrees F
Minimum Operating Temperature
-4 Degrees F
Thread Sealant Type
PTFE
Maximum Operating Temperature
800.6 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Shell Material
Stainless Steel

Description

The ZORO SELECT - ZUSA-PF-1369 is a stainless steel nipple designed for connecting two female-threaded fittings, pipes, or valves. Constructed from 304 stainless steel with a Schedule 40 compatibility, it features male NPT threads at both ends and an overall length of 2 inches. Applications are defined by the product’s standards and supported by ANSI/ASME B1.20.1; ASTM A312; ASTM A733 and Schedule 40 compatibility; use within the listed media and ratings. Corrosion resistance is inherent to 304 stainless steel per ASTM A312; pressure ratings conform to Schedule 40 piping standards and the relevant connection specifications (ANSI/ASME B1.20.1; ASTM A733).

Key Features:

  • Material: Stainless Steel 304, weld construction
  • Inside Diameter: 1/2 in
  • Outside Diameter: 43/64 in
  • Overall Length: 2 in
  • Application: Air, Natural Gas, Non-Potable Water, Propane, Steam
  • Fitting Compatibility: Schedule 40
  • Thread Configuration: Threaded on Both Ends
  • Side A Connection Type: Threaded, Male, NPT
  • Side B Connection Type: Threaded, Male, NPT
  • Standards: ANSI/ASME B1.20.1; ASTM A312; ASTM A733
  • Resistance Properties: Corrosion resistance is inherent to 304 stainless steel per ASTM A312; corrosion resistance may vary with service conditions.

Restrictions

Ratings & reviews