Stainless Steel Swage Nipple, 1-1/2 in x 1/2 in, Schedule 80, 304/304L, Threaded

  • Mfr # 2964833112

  • Zoro # G2885640


product price:  $82.39
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1-1/2" x 1/2"
Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2964833112
Zoro #
G2885640
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2" x 1/2"
Pipe Size (Fittings)
1-1/2" x 1/2"
Fitting Side B Nominal Pipe Size
1/2 in
Overall Length
4 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side A Outside Diameter
1 7/8 in
Fitting Side B Outside Diameter
13/16 in

Details

Specific Fitting Shape
Swage Nipple
Pipe Fitting Material
304/304L Stainless Steel
Fitting Connection Type
Plain
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Item
Stainless Steel Swage Nipple
Fittings Sub-Category
Nipples
Number of Holes
0
Specific Pipe Fitting Shape
Nipple
Standards
ASTM A403 WP304/L-S, MSS SP-95-2006
Max. Pressure
3000 psi @ 100 Degrees F
Pipe Fitting Schedule/Class
Schedule 80
Application
Natural Gas, Non-Potable Water, Oil
For Pipe Schedule
80
Includes Seal
No
Color
Silver
Fitting Side B Type
Plain
Material Grade
304/304L
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
3000 psi
Fitting Side A Type
Plain

Description

The ZORO SELECT - 2964833112 is a stainless steel swage nipple designed as a short, solid pipe adapter with male threads of two different diameters. It provides a straight reduction, enabling the connection of dissimilar pipe sizes or fittings in plumbing, hydraulic, and process systems. Made from 304/304L stainless steel, it is rated for operation with compatible materials within specified ranges. Its compact design supports connection and adaptation within various piping configurations.

Key Features:

  • Application: Suitable for Natural Gas, Non-Potable Water, and Oil systems.
  • Material Grade: 304/304L Stainless Steel, for corrosion resistance and strength.
  • Max. Pressure: Rated for operation within specified pressure and temperature ranges.
  • Overall Length: 4-1/2 inches.
  • Fitting Schedule/Class: Schedule 80, indicating wall thickness and pressure capacity.
  • Fitting Shape: Nipple, providing a short, straight connection with male threads of different diameters.
  • Fitting Side A: Nominal Pipe Size 1-1/2 inches, Outside Diameter 1-7/8 inches, with plain connection type.
  • Fitting Side B: Nominal Pipe Size 1/2 inch, Outside Diameter 13/16 inch, with plain connection type.
  • Standards: ASTM A403 WP304/L-S, MSS SP-95-2006.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.