Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" x 4" TOE Black Pipe Nipple Sch 80

  • Mfr # 40806TS

  • Zoro # G2737201


product price: $5.29
/ea

Key Features

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
4 in
Pipe Connection Type
Threaded on One End
Material - Pipe
Black Steel
Pipe Schedule
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40806TS
Zoro #
G2737201
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
4 in
Inside Dia.
1 1/2 in
Wall Thickness
0.203 in
Pipe Size (Fittings)
1-1/2"
Outside Dia.
1 29/32 in
Overall Length
4 in
Inside Diameter
1 1/2 in
Outside Diameter
1 29/32 in
Nominal Pipe Size
1 1/2 in

Details

Pipe Connection Type
Threaded on One End
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT
Max. Pressure
1660 psi @ 650 Degrees F
Seamless/Welded
Welded
Max. Steam Pressure
1660 psi @ 650 Degrees F
Pipe Fitting Schedule/Class
Schedule 80
Standards
ASME B1.20.1, ASTM A53, ASTM A733
Basic Pipe Fitting Shape
Nipple
Metal Detectable
Yes
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT
Pipe Fitting Material
Black Steel
Item
Black Pipe Nipple
Maximum Operating Pressure
1660 psi @ 650 Degrees F
Maximum Steam Pressure
1660 psi @ 650 Degrees F
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Finish/Coating
Black
Side A Thread Type
NPT
Fitting Compatibility
Class 300
Manufacture Location
Globally Sourced
Side A Gender
Male
Maximum Operating Temperature
600 Degrees F
Side A Connection Type
Threaded
Minimum Operating Temperature
-20 Degrees F
Schedule
Schedule 80
Gravity Flow
No
Side B Connection Type
Unthreaded
Thread Type
NPT
Metal Pipe Construction
Welded
Thread Configuration
Threaded on One End
Material Grade
Grade B
Material
Steel

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 1/2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1660 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1660 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.