1-1/2" x 9-1/2" Black Pipe Nipple Sch 40
Mfr # 0830035804
Zoro # G2765975
product price: $6.95
/eaSold in multiples of 2 for $13.90
Key Features
Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
9.5 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Black Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0830035804
Zoro #
G2765975
UPC #
690291135668
Country of Origin
Indonesia
Dimensions
Pipe Size - Nominal
1 1/2 in
Overall Pipe Length
9.5 in
Pipe Size (Nominal)
1-1/2"
Pipe Size (Fittings)
1-1/2"
Wall Thickness
0.145 in
Overall Length
9 1/2 in
Nominal Pipe Size
1 1/2 in
Inside Diameter
1 39/64 in
Outside Diameter
1 29/32 in
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black Anodized, Fitting Compatibility Schedule 40, Inside Diameter 1 39/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 9 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.