This item is Discontinued.

Zoro Select 1-1/4" FNPT Galvanized Union 1LBT4

1-1/4" FNPT Galvanized Union (Discontinued)

  • Mfr # 1LBT4
  • Zoro # G2417642
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1LBT4
Zoro #
G2417642
UPC #
190735925164
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/4"
Pipe Size (Fittings)
1-1/4"

Details

Item
Union
Pipe Fitting Material
Galvanized Malleable Iron
Specific Fitting Shape
Union
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Fitting Connection Type
FNPT
Standards
ASME B16.3 and B16.4, ASME B16.39, ASTM A-197, ASTM A47
Max. Pressure
600 psi @ 150 Degrees F WOG
Pipe Fitting Schedule/Class
Class 300
Saturated Steam Pressure
300 psi
Pipe Fitting Connection Type
FNPT
Specific Pipe Fitting Shape
Union
Class
Class 300
Maximum Operating Pressure
600 psi
Fitting Side A Type
NPT
Fitting Side B Type
NPT

Description

Union, Malleable Iron, Class Class 300, NPT, NPT, 600 psi Maximum Operating Pressure

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.