Zoro Select

1-1/4" FNPT Stainless Steel Ball Valve Inline


product price: $73.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Body Material 316 Stainless Steel
  • Body Style Inline
  • Handle Material Stainless Steel
  • Ball Material 316 stainless steel
  • Ball Valve Product Group Manual
See all product information

Product Information

Dimensions

Pipe Size 1 1/4"
Overall Length 3.56 in
Connection Size - Side 2 1 1/4 in
Connection Size - Side 1 1 1/4 in
Nominal Valve Size 1 1/4 in

Details

Body Material 316 Stainless Steel
Body Style Inline
Handle Material Stainless Steel
Ball Material 316 stainless steel
Ball Valve Product Group Manual
Compliance RoHs
Stem Type Blowout Proof
Standards MSS-SP-110
Connection Type FNPT x FNPT
Ball Valve Basic Body Material Stainless Steel
Max. Pressure 600 psi CWP
Item Ball Valve
Handle Type Lever
Max. Steam Pressure 150 PSI WSP
Body Seal Material PTFE
Port Full
Temp. Range -60 Degrees to 450 Degrees F
Seat Material PTFE
Valve Structure 2-Piece
Stem Material 316 Stainless Steel
Seal Material PTFE
Connection Gender - Side 2 Female
Connection Type - Side 2 NPT
Valve Body Style Straight
Maximum Pressure - Operating 600 psi
Connection Type - Side 1 NPT
Handle - Locking Non-Locking
Vented Ball Valve Non-Vented
Coefficient of Volume (Cv) 84.42
3-A Standard Compliance Not Rated
Maximum Pressure - Steam 150 psi
Maximum Pressure - Combustible Gas Not Rated
Valve Construction Two-Piece
Valve Ways 2-Way
Operating Temperature - Maximum 450 Degrees F
Operating Temperature - Minimum -60 Degrees F
Ball Port Style Full Port
Color - Valve Handle Blue
For Media Air, Steam, Water
Vacuum Service Rating 29.9 in Hg
Connection Gender - Side 1 Female

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.