Zoro Homepage

1-1/4" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40

  • Mfr # 566-080

  • Zoro # G2598276


product price: $11.59
/ea

Key Features

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
8 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
566-080
Zoro #
G2598276
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
1 1/4 in
Overall Pipe Length
8 in
Inside Dia. (In.)
1.38 in
Wall Thickness (In.)
0.14 in
Pipe Size (Fittings)
1-1/4"
Outside Dia. (In.)
1.66 in
Pipe Size (Nominal)
1-1/4"
Wall Thickness
0.14 in
Overall Length
8 in
Nominal Pipe Size
1 1/4 in
Inside Diameter
1 3/8 in
Outside Diameter
1 21/32 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Galvanized Steel
Pipe Schedule
40
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
500 psi
Seamless/Welded
Welded
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Schedule/Class
Schedule 40
Metal Detectable
Yes
Basic Pipe Fitting Material
Metal
Standards
ASME B1.20.1, ASTM A53, ASTM A733
Item
Galvanized Steel Pipe Nipple
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
Galvanized Steel
Finish/Coating
Galvanized
Material
Steel
Thread Configuration
Threaded on Both Ends
Material Grade
Grade B
Side B Thread Type
NPT
Side B Connection Type
Threaded
Side B Gender
Male
Manufacture Location
Globally Sourced
Side A Thread Type
NPT
Maximum Operating Pressure
1145 psi @ 72 Degrees F
Application
Air, Gas, Potable Water
Maximum Operating Temperature
600 Degrees F
Maximum Steam Pressure
1145 psi @ 650 Degrees F
Metal Pipe Construction
Welded
Schedule
Schedule 40
Side A Connection Type
Threaded
Side A Gender
Male
Minimum Operating Temperature
-20 Degrees F
Fitting Compatibility
Class 150
Gravity Flow
No

Description

Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1 3/8 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1145 psi @ 72 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1145 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.