Zoro Homepage

1-1/4" NOM C Copper Union

  • Mfr # 24W572

  • Zoro # G4970935


product price: $30.99
/ea

Key Features

Fitting Connection Type
C x C
Tube Size
1-1/4"
Outside Dia.
1-3/8"
Max. Pressure
439 psi @ 100 Degrees F
Basic Pipe Fitting Shape
Union
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24W572
Zoro #
G4970935
UPC #
190735436592
Country of Origin
Multiple

Dimensions

Tube Size
1-1/4"
Outside Dia.
1-3/8"
Fitting Side B Tube Outer Diameter
1 3/8 in
Fitting Side A Copper Tube Size
1 1/4 in
Fitting Side A Tube Outer Diameter
1 3/8 in
Socket Depth
31/32 in
Overall Length
2 21/32 in
Fitting Side B Copper Tube Size
1 1/4 in
Fitting Side 1 Tube Outer Diameter
1 3/8 in
Fitting Side 1 Copper Tube Size
1 1/4 in
Fitting Side 2 Tube Outer Diameter
1 3/8 in
Fitting Side 2 Copper Tube Size
1 1/4 in

Details

Fitting Connection Type
C x C
Max. Pressure
439 psi @ 100 Degrees F
Item
Union
Basic Pipe Fitting Shape
Union
Specific Pipe Fitting Shape
Union
Specific Fitting Shape
Union
Temp. Range
-20 to 400 Degrees F
Pipe Fitting Connection Type
C x C
Basic Pipe Fitting Material
Metal
Standards
ANSI B16.18
Tube Fitting Material
Cast Copper
Pipe Fitting Material
Cast Copper
Resistance Properties
Abrasion-Resistant
Maximum Operating Temperature
400 Degrees F
Fitting Material
Cast Copper
Fitting Side A Connection Type
Cup
Compatible Tube Material
Copper
Material Grade
C84400
Fitting Side B Connection Type
Cup
Maximum Operating Pressure
439 psi @ 100 Degrees F
Color
Bronze
Application
Tubing Systems
Minimum Operating Temperature
-20 Degrees F
Fitting Shape
Union
Operating Pressure - Maximum
439 psi
Fitting Side 1 Connection Type
Cup
Fitting Side 2 Connection Type
Cup
Operating Temperature - Minimum
-20 Degrees F
Connector Type
Union
Precleaned
Cleaned and Bagged
Fitting Features
Drain
Includes Center Stop
Rolled Center Stop
Operating Temperature - Maximum
400 Degrees F
For Media Type
Air, Non-Potable Water

Description

Sweat Fitting Union, Application Tubing Systems, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/4 in, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Material Cast Copper, Fitting Side A Tube Outer Diameter 1 3/8 in, Fitting Side B Tube Outer Diameter 1 3/8 in, Maximum Operating Pressure 439 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Straight Union, Flange Outside Diameter Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.