Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4" NPT Brass Swing Check Valve

  • Mfr # 10F325

  • Zoro # G4259001


product price: $45.99
/ea

Key Features

Pipe Size
1 1/4"
Hex Size
1 15/16"
Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10F325
Zoro #
G4259001
UPC #
190735377154
Country of Origin
China

Dimensions

Pipe Size
1 1/4"
Hex Size
1 15/16"
Pipe or Tube Size - Check Valves
1 1/4 in
Length
3 7/32 in
Size
1 1/4"
Overall Length
3.22 in
Pipe or Tube Size
1 1/4 in
Connection Size - Side 2
1 1/4 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 1
1 1/4 in
Height - Cap to Inlet Center
2 in

Details

Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Brass
Cap to Inlet Center
2 in
Connection Type - Check Valves
FNPT x FNPT
Application - Valves
General Purpose
Max. Water Pressure
200 psi
Min. Temp. - Valves
-20 Degrees F
Sub-Category
Brass
Max. Water Pressure - Valves
200 psi
Mechanism and Body Design
Inline Swing
Seat Material
Brass
Seal Material - Check Valves
Brass
Seat Material - Check Valves
Brass
Max. Steam Pressure - Valves
125 psi WSP
Mounting Position
Vertical or Horizontal
Max. Pressure
Water: 200 psi, Steam: 125 psi WSP
Cracking Pressure
0.75 to 1 psi
Cracking Pressure - Check Valves
0.750 to 1.000 psi
Item - Check Valves
Check Valve
Flow Design
Single
Flow - Valves
46.0 gpm
Max. Temp. - Valves
180 Degrees F
Max. Temp.
180 Degrees F
Full Flow - Valves
Yes
Item
Swing Check Valve
Body Material - Valves
Brass
Mounting Orientation - Check Valves
Horizontal, Vertical
Material of Construction
Brass
Flow
46 gpm
Seal Material
Brass
Mounting Orientation
Horizontal, Vertical
Seal
Brass
Silent Check
Standard
Check Mechanism
Swing
Connection Type - Side 1
NPT
Operating Temperature - Minimum
-20 Degrees F
3-A Standard Compliance
Not Rated
Valve Body Style
Inline
Maximum Pressure - Operating
200 psi
For Media
Steam, Water
Connection Gender - Side 2
Female
Maximum Pressure - Steam
125 psi
Connection Type - Side 2
NPT
Vacuum Service Rating
Not Rated
Connection Gender - Side 1
Female
Operating Temperature - Maximum
180 Degrees F

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Brass, Pipe or Tube Size 1 1/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material Brass, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Brass, Flow - Valves 46 gpm, Full Flow - Valves Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.