Zoro Select
1-1/4" Socket Forged Carbon Steel Piston Check Valve
Mfr # 4371001400
Zoro # G2775114
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type Socket x Socket
- Connection Socket
- Body Material Carbon Steel
- Max. Pressure Water: 2000 psi @ 100 Degrees F, Steam: 800 psi WSP
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL Pipe Nipple, 2 Nominal, NPT x Groove End Style, 4 Length, SCH 40 Schedule, 200 to 150 deg F, Seam (57164TV)
- SWIFT GREEN FILTERS SGF-05MS Replacement for 3M-HF05MS by Swift Green Filters (SGF-05MS)
- ZORO SELECT CPVC Female Adapter, Schedule 80, 3/4" Pipe Size, FNPT x Socket (9835-007)
- ZORO SELECT Rigidlok(R) Coupling, 4", Iron, 750 psi (0390013548)
- ZORO SELECT 3" Flanged PVC Swing Check Valve (SCOV210)
- ZORO SELECT 1/2" NPT Bronze Swing Check Valve (10F290)
- ZORO SELECT 1-1/4" NPT Brass Swing Check Valve (10F325)
- ZORO SELECT 1/4" MNPT Stainless Steel Piston Spring Check Valve (CHK SST 410-4M4M-F)
- ZORO SELECT 3/4" FNPT Ball Cone Spring Check Valve (FP CHK 687-12F12F-F)
- ZORO SELECT 1/4" MNPT x FNPT Stainless Steel Piston Spring Check Valve (CHK SST 410-4M4F-F)
- PLAST-O-MATIC 1/2" FNPT PVC Disc Check Valve (CKM050V-PV)
- Zoro Select Check Valves